Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-757 Light Duty Cut Resistant Glove, ANSI Cut Level A7, Palm, 1 PR | CR4JBQ

ANSELL 11-757 Light Duty Cut Resistant Glove, ANSI Cut Level A7, Palm, 1 PR

Item: CR4JBQ Model: 11-757Cross Ref: 784RJ7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Glove
Coating CoveragePalm
PerformanceHigh Dexterity
Size10
Touchscreen CompatibleYes
Ansi/isea Cut LevelANSI A7
Ansi/isea Cut Load4000g
Base Coating CoveragePalm
Coating MaterialPolyurethane
Coating TextureSandy
Cuff ColorBlack
Cuff StyleKnitwrist
En 388 Impact RatedNo
En Iso 374-5 Microorganism Protection TypeNo
Fda CompliantNo
Glove Coating ColorBlack
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Length10.39"
Glove Liner MaterialNylon, Stainless steel, Polyester, Tungsten
Glove PerformanceLight Duty Cut Resistant
Glove StyleSeamless Knit
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
Knit MaterialIntercept
Knit Material ColorBlack
Silicone-freeNo
Sold AsPair
StandardsANSI ABR 3, ANSI CUT A7, DERMATOLOGICALLY TESTED, ECOVADIS LABEL, EN 388:2016 +A1:2018, EN ISO 21420:2020

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)6.35
Ship length (cm)31.75
Ship width (cm)15.24

Product Variants

ProductModelSizeCoating CoverageAnsi/isea Cut LevelKnit MaterialCoating TypeLatex-freeCoating TextureTouchscreen CompatiblePkg. Qty.Price
ANSELL 80-100-VEND Coated Glove, L, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BFW 80-100-VENDL3/4------2€5.72
ANSELL 80-600-VEND Coated Glove, L, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BFX 80-600-VENDL3/4------2€18.94
ANSELL 80-100-VEND Coated Glove, M, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BFY 80-100-VENDM3/4------1€5.72
ANSELL 80-100-VEND Coated Glove, S, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BGC 80-100-VENDS3/4------2€5.72
ANSELL 80-600-VEND Coated Glove, S, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BGD 80-600-VENDS3/4------2€19.03
ANSELL 80-100-VEND Coated Glove, XL, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BGE 80-100-VENDXL3/4------2€5.29
ANSELL 80-600-VEND Coated Glove, XL, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BGF 80-600-VENDXL3/4------2€19.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-757 Light Duty Cut Resistant Glove, ANSI Cut Level A7, Palm, 1 PR
€22.83 /pack