Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-731 Coated Glove, S, Polyurethane, Sandy, Gray, 1 Pair | CR4HRK

ANSELL 11-731 Coated Glove, S, Polyurethane, Sandy, Gray, 1 Pair

Item: CR4HRK Model: 11-731Cross Ref: 52LD52
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Coating CoveragePalm
Fabric Weight18 ga.
Includes Reinforced Thumb CrotchNo
PerformanceHigh Dexterity
Size7
Touchscreen CompatibleNo
Ansi/isea Cut LevelANSI A2
Coating MaterialPolyurethane
Coating TextureSandy
Coating TypeDipped
Cuff StyleKnit
Fda CompliantNo
Glove Coating ColorGray
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Hand StyleLeft and Right
Glove Length10 3/4"
Glove Liner MaterialIntercept
Glove PerformanceHigh Dexterity
Glove StyleKnit
Hand Protection StyleGlove
Knit Material ColorGray
Silicone-freeNo
StandardsEN 388, ANSI/ASTM

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)6.35
Ship length (cm)31.75
Ship width (cm)15.24

Product Variants

ProductModelSizeCoating CoverageAnsi/isea Cut LevelKnit MaterialCoating TypeLatex-freeCoating TextureTouchscreen CompatiblePkg. Qty.Price
ANSELL 80-100-VEND Coated Glove, L, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BFW 80-100-VENDL3/4------2€5.72
ANSELL 80-600-VEND Coated Glove, L, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BFX 80-600-VENDL3/4------2€18.94
ANSELL 80-100-VEND Coated Glove, M, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BFY 80-100-VENDM3/4------1€5.72
ANSELL 80-100-VEND Coated Glove, S, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BGC 80-100-VENDS3/4------2€5.72
ANSELL 80-600-VEND Coated Glove, S, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BGD 80-600-VENDS3/4------2€19.03
ANSELL 80-100-VEND Coated Glove, XL, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BGE 80-100-VENDXL3/4------2€5.29
ANSELL 80-600-VEND Coated Glove, XL, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BGF 80-600-VENDXL3/4------2€19.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-731 Coated Glove, S, Polyurethane, Sandy, Gray, 1 Pair
€15.62 /unit