Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-727 Cut Resistant Gloves 10-7/8 Inch Length 11 PR | AH9NBH 40LJ82

ANSELL 11-727 Cut Resistant Gloves 10-7/8 Inch Length 11 PR

Item: AH9NBH Model: 11-727Cross Ref: 40LJ82
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion Cycle27458
Abrasion ResistantYes
Ansi Cut Grams489
Ansi Puncture Newtons136N
Ansi/isea Abrasion Level6
Ansi/isea Cut Level2
Ansi/isea Puncture Level4
CoatingPolyurethane Coated
Coating CoveragePalm, Fingers
Coating FinishSmooth
Coating MaterialPolyurethane
ColorGray
CuffKnit
CutGun
Finger StyleFull Finger
Gauge15 ga.
Knuckle Padding MaterialNone
Length10 3/4"
Liner MaterialHPPE, Lycra
Palm MaterialPolyurethane
Puncture ResistantYes
Size11
Stitching MaterialPolyester
Thumb StyleFull
Coating TextureSandy
Coating TypeDipped
Cuff StyleKnit
Fabric Weight15 ga.
Fda CompliantNo
Glove Coating ColorGray
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Hand StyleLeft and Right
Glove Length10 3/4"
Glove Liner MaterialIntercept
Glove PerformanceHigh Dexterity
Glove StyleKnit
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
Knit Material ColorGray
Silicone-freeNo
StandardsANSI ASTM D3389, ASTM F1790-97, EN388

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)12.7
Ship length (cm)26.67
Ship width (cm)15.24
Country of OriginKR

Product Details:

    • Glove Hand Style : Left and Right

Product Variants

ProductModelSizeAnsi/isea Cut LevelPalm MaterialCoating CoverageAnsi/isea Abrasion LevelColorThumb StyleStitching MaterialPrice
ANSELL 11-727 Cut Resistant Gloves 9-5/8 inch Length PR | AH9NAB 40LJ53 11-72792PolyurethanePalm, Fingers6GrayFullPolyester€13.94
ANSELL 11-727 Cut Resistant Gloves 9-3/8 inch Length 8 PR | AH9NAE 40LJ56 11-72782PolyurethanePalm, Fingers6GrayFullPolyester€13.94
ANSELL 11-727 Cut Resistant Gloves 8-1/4 inch Length PR | AH9NAL 40LJ62 11-72762PolyurethanePalm, Fingers6GrayFullPolyester€17.13
ANSELL 11-727 Cut Resistant Gloves 10-1/8 Inch Length 10 PR | AH9NBC 40LJ77 11-727102PolyurethanePalm, Fingers6GrayFullPolyester€17.13
ANSELL 11-727 Cut Resistant Gloves 7 Gray PR | AH9NBU 40LJ92 11-72772PolyurethanePalm, Fingers6GrayFullPolyester€17.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-727 Cut Resistant Gloves 10-7/8 Inch Length 11 PR
€15.19 /unit