Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-724 Cut Resistant Gloves 9-7/8 inch Length 10 PR | AH9NAM 40LJ63

ANSELL 11-724 Cut Resistant Gloves 9-7/8 inch Length 10 PR

Item: AH9NAM Model: 11-724Cross Ref: 40LJ63
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion Cycle29600
Abrasion ResistantYes
Ansi Cut Grams488
Ansi Puncture Newtons93N
Ansi/isea Abrasion Level6
Ansi/isea Cut Level2
Ansi/isea Puncture Level3
CoatingPolyurethane Coated
Coating CoveragePalm, Fingers
Coating FinishSmooth
Coating MaterialPolyurethane
ColorBlack, White
CuffKnit
CutGun
Finger StyleFull Finger
Gauge13 ga.
Knuckle Padding MaterialNone
Length10"
Liner MaterialHPPE, Spandex
Palm MaterialPolyurethane
Puncture ResistantYes
Size10
Stitching MaterialPolyester
Thumb StyleFull
Coating TextureSandy
Coating TypeDipped
Cuff StyleKnit
Fabric Weight13g
Fda CompliantNo
Glove Coating ColorBlack
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Hand StyleLeft and Right
Glove Length10"
Glove Liner MaterialIntercept
Glove PerformanceGeneral Purpose
Glove StyleKnit
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
Knit Material ColorWhite
Silicone-freeNo
StandardsANSI ASTM D3389, ASTM F1790-97, EN388

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)11.68
Ship length (cm)26.92
Ship width (cm)14.99
Country of OriginKR

Product Details:

    • Glove Hand Style : Left and Right

Product Variants

ProductModelSizeAnsi/isea Cut LevelPalm MaterialCoating CoverageAnsi/isea Abrasion LevelColorThumb StyleStitching MaterialPrice
ANSELL 11-724 Cut Resistant Gloves Black/White PR | AH9NAA 40LJ52 11-72492PolyurethanePalm, Fingers6Black, WhiteFullPolyester€15.47
ANSELL 11-724 Cut Resistant Gloves 8-1/4 inch Length 6 PR | AH9NAK 40LJ61 11-72462PolyurethanePalm, Fingers6Black, WhiteFullPolyester€15.47
ANSELL 11-724 Cut Resistant Gloves 8-5/8 Inch Length 7 PR | AH9NAU 40LJ69 11-72472PolyurethanePalm, Fingers6Black, WhiteFullPolyester€15.47
ANSELL 11-724 Cut Resistant Gloves 10-1/4 Inch Length 11 PR | AH9NBG 40LJ81 11-724112PolyurethanePalm, Fingers6Black, WhiteFullPolyester€15.47
ANSELL 11-724 Cut Resistant Gloves 8 Black/White PR | AH9NBV 40LJ93 11-72482PolyurethanePalm, Fingers6Black, WhiteFullPolyester€15.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-724 Cut Resistant Gloves 9-7/8 inch Length 10 PR
€15.47 /unit