Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-651 Cut Resistant Gloves Gray/Black 10 PR | AH9NFP 40LL62

ANSELL 11-651 Cut Resistant Gloves Gray/Black 10 PR

Item: AH9NFP Model: 11-651Cross Ref: 40LL62
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion CycleGreater Than 20, 000
Abrasion ResistantYes
Ansi Cut Grams1523
Ansi Puncture Newtons130.9N
Ansi/isea Abrasion Level6
Ansi/isea Cut Level3
Ansi/isea Puncture Level4
CoatingPolyurethane Coated
Coating CoveragePalm, Fingers
Coating FinishSmooth
Coating MaterialPolyurethane
ColorBlack, Gray
CuffKnit Wrist
CutGun
Finger MaterialPolyurethane
Finger StyleFull Finger
Gauge13 ga.
Knuckle Padding MaterialNone
Length8"
Liner MaterialHPPE, Lycra
Palm MaterialPolyurethane
Puncture ResistantYes
Size10
Stitching MaterialPolyester
Thumb StyleFull
Coating TextureSandy
Coating TypeDipped
Cuff StyleKnit
Fabric Weight13 ga.
Fda CompliantNo
Glove Coating ColorGray
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Hand StyleLeft and Right
Glove Length8"
Glove Liner MaterialIntercept
Glove PerformanceHigh Dexterity
Glove StyleKnit
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
Knit Material ColorGray
Silicone-freeNo
StandardsEN420, EN388

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)16.26
Ship length (cm)25.91
Ship width (cm)14.48
Country of OriginKR

Product Details:

    • Glove Hand Style : Left and Right

Product Variants

ProductModelSizeAnsi/isea Cut LevelPalm MaterialCoating CoverageAnsi/isea Abrasion LevelColorThumb StyleStitching MaterialPrice
ANSELL 11-651 Cut Resistant Gloves Gray/Black 9 PR | AH9NFC 40LL51 11-65193PolyurethanePalm, Fingers6Black, GrayFullPolyester€20.73
ANSELL 11-651 Cut Resistant Gloves Gray/Black 6 PR | AH9NFL 40LL59 11-65163PolyurethanePalm, Fingers6Black, GrayFullPolyester€19.24
ANSELL 11-651 Cut Resistant Gloves Gray/Black 8 PR | AH9NFV 40LL67 11-65183PolyurethanePalm, Fingers6Black, GrayFullPolyester€20.73
ANSELL 11-651 Cut Resistant Gloves Gray/Black PR | AH9NGJ 40LL80 11-651113PolyurethanePalm, Fingers6Black, GrayFullPolyester€20.73
ANSELL 11-651 Cut Resistant Gloves Gray/Black 7 PR | AH9NGT 40LL88 11-65173PolyurethanePalm, Fingers6Black, GrayFullPolyester€20.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-651 Cut Resistant Gloves Gray/Black 10 PR
€19.81 /unit