Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-645 Cut Resistant Glove, 3Xl, Ansi Cut Level A4, Palm, Low Dmf Polyurethane, Gray, 1 Pr | CR4HUW

ANSELL 11-645 Cut Resistant Glove, 3Xl, Ansi Cut Level A4, Palm, Low Dmf Polyurethane, Gray, 1 Pr

Item: CR4HUW Model: 11-645Cross Ref: 799LE7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Glove
Coating CoveragePalm
Includes Reinforced Thumb CrotchYes
PerformanceGeneral Purpose
Size12
Touchscreen CompatibleYes
Additional Hazard ProtectionCut Resistant
Ansi/isea Abrasion Level4
Ansi/isea Cut LevelANSI A4
Base Coating CoveragePalm
Coating MaterialLow DMF Polyurethane
Coating TextureLow DMF Polyurethane
Cuff ColorGreen
Cuff StyleKnitwrist
Double-dippedNo
En 388 Impact RatedNo
En 388 Rating4X43D
Fda CompliantNo
Glove Coating ColorBlack
Glove Coating CoveragePalm
Glove ConstructionKnitted
Glove FeaturesTouchscreen Compatible
Glove Hand StyleLeft and Right
Glove Length10.58"
Glove Liner MaterialIntercept HPPE, Nylon, Spandex
Glove PerformanceCut Resistant, Enhanced Comfort
Glove StyleSeamless Knit
Hand Protection StyleGlove
Hazard TypeAntistatic
Knit MaterialIntercept
Knit Material ColorGray
Latex-freeYes
Lint-freeNo
Pairs Per Package12
Reflective BackingNo
Silicone-freeYes
Size- Alpha3XL
Size- Numeric12
Sold AsPair
StandardsANSI, Dermatest 2019, EN ISO D/ANSI A4, OEKO-TEX Standard 100 19.HCN.83917, Silver 2022 Ecovadis
Thickness13 ga.

Shipping Info:

Ship weight (kg) 0.0562
Ship height (cm)6.35
Ship length (cm)31.75
Ship width (cm)15.24

Product Variants

ProductModelSizeCoating CoverageAnsi/isea Cut LevelKnit MaterialCoating TypeLatex-freeCoating TextureTouchscreen CompatiblePkg. Qty.Price
ANSELL 80-100-VEND Coated Glove, L, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BFW 80-100-VENDL3/4------2€5.72
ANSELL 80-600-VEND Coated Glove, L, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BFX 80-600-VENDL3/4------2€18.94
ANSELL 80-100-VEND Coated Glove, M, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BFY 80-100-VENDM3/4------1€5.72
ANSELL 80-100-VEND Coated Glove, S, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BGC 80-100-VENDS3/4------2€5.72
ANSELL 80-600-VEND Coated Glove, S, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BGD 80-600-VENDS3/4------2€19.03
ANSELL 80-100-VEND Coated Glove, XL, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BGE 80-100-VENDXL3/4------2€5.29
ANSELL 80-600-VEND Coated Glove, XL, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BGF 80-600-VENDXL3/4------2€19.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-645 Cut Resistant Glove, 3Xl, Ansi Cut Level A4, Palm, Low Dmf Polyurethane, Gray, 1 Pr
€18.52 /unit