Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-644 Cut Resistant Gloves Gray Size 5 Pr | AG2ACA 30ZC47

ANSELL 11-644 Cut Resistant Gloves Gray Size 5 Pr

Item: AG2ACA Model: 11-644Cross Ref: 30ZC47
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion Cycle19175
Abrasion ResistantYes
Ansi Cut Grams624
Ansi Puncture Newtons102N
Ansi/isea Abrasion Level5
Ansi/isea Cut Level2
Ansi/isea Puncture Level4
Back MaterialHPDE
Coating CoveragePalm
Coating MaterialPolyurethane
ColorGray
CuffKnit
CutSeamless Knit
Cut ResistantYes
Finger MaterialPolyurethane
Finger StyleFull
Gauge13 ga.
Glove PerformanceLight
Knuckle Padding MaterialPolyurethane
Length8"
Palm MaterialPolyurethane
Puncture ResistantYes
Size5
Thumb StyleFull
Additional Hazard ProtectionNone
Coating TextureSandy
Coating TypeDipped
Cuff StyleKnit
Double-dippedNo
En 388 Rating4342B
Fabric Weight13 ga.
Fda CompliantNo
Glove Coating ColorGray
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Hand StyleLeft and Right
Glove Length8"
Glove Liner MaterialHPPE
Glove StyleKnit
Hand Protection StyleGlove
Hazard TypeCut-Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialIntercept
Knit Material ColorGray
Latex-freeNo
Pairs Per Package12
Silicone-freeNo
Size- Alpha2XS
Size- Numeric5
StandardsANSI/ISEA
Thickness13 ga.
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)11.43
Ship length (cm)21.34
Ship width (cm)11.43
HS code6116105520

Product Details:

    • Sub-Brand: HYFLEX CR+

Product Variants

ProductModelSizeAnsi/isea Puncture LevelAnsi Cut GramsAbrasion CycleAnsi Puncture NewtonsAnsi/isea Cut LevelCoating CoverageAnsi/isea Abrasion LevelPrice
ANSELL 11-644 Glove Cut Resistant Light Gray Size 6 PR | AB7YDR 24L252 11-644625001000060N2Palm5€14.87
ANSELL 11-644 Glove Cut Resistant Light Gray Size 7 PR | AB7YDT 24L253 11-644725001000060N2Palm5€14.87
ANSELL 11-644 Glove Cut Resistant Light Gray Size 8 PR | AB7YDU 24L254 11-644825001000060N2Palm5€12.68
ANSELL 11-644 Glove Cut Resistant Light Gray Size 9 PR | AB7YDV 24L255 11-644925001000060N2Palm5€14.87
ANSELL 11-644 Glove Cut Resistant Light Gray Size 10 PR | AB7YDW 24L256 11-6441025001000060N2Palm5€14.87
ANSELL 11-644 Glove Cut Resistant Light Gray Size 11 PR | AB7YDX 24L257 11-6441125001000060N2Palm5€14.87
ANSELL 11-644 Glove Cut Resistant Light Gray Size 12 PR | AB7YDY 24L258 11-6441225001000060N2Palm5€14.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-644 Cut Resistant Gloves Gray Size 5 Pr
€23.42 /unit