Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-600 Coated Gloves 7 Black/Gray PR | AD8FCT 4JU91

ANSELL 11-600 Coated Gloves 7 Black/Gray PR

Item: AD8FCT Model: 11-600Cross Ref: 4JU91
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoated Gloves
Ansi/isea Abrasion Level2
Ansi/isea Cut Level1
Ansi/isea Puncture Level1
Coating CoveragePalm
Coating MaterialPolyurethane , Polyurethane Coated , Smooth
ColorBlack, Gray
Cuff StyleKnit Wrist
Gauge15 ga.
Liner MaterialNylon
Size7
Suggested Use EnvironmentDry
Coating TextureSmooth
Coating TypeDipped
Fabric Weight15 ga.
Fda CompliantNo
Glove Coating ColorGray
Glove Coating CoveragePalm
Glove Coating MaterialPolyurethane
Glove ConstructionSeamless Knit
Glove Hand StyleLeft and Right
Glove Length8 1/4"
Glove StyleKnit
Hazard TypeGeneral Purpose
Includes Reinforced Thumb CrotchNo
Knit MaterialNylon
Knit Material ColorBlack
Silicone-freeNo
StandardsANSI/ASTM/EN388 3111

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)9.91
Ship length (cm)21.59
Ship width (cm)11.68
HS code3926201050
Country of OriginKR

Product Variants

ProductModelAnsi/isea Abrasion LevelSizeColorAnsi/isea Puncture LevelCuff StyleCoating CoverageGaugeSuggested Use EnvironmentPrice
ANSELL 11-600 Coated Gloves 11 Black/Gray PR | AA9ULZ 1FEX1 11-600211Black, Gray1Knit WristPalm15 ga.Dry€4.50
ANSELL 11-600 Coated Gloves Black/Gray 6 PR | AB3HDD 1TDV5 11-60026Black, Gray1Knit WristPalm15 ga.Dry€4.50
ANSELL 11-600 Coated Gloves 5 White/White Pr | AC6UNZ 36J045 11-60035White2Knit WristPalm15 ga.Dry€4.10
ANSELL 11-600 Coated Gloves 6 White/White Pr | AC6UPA 36J046 11-60036White2Knit WristPalm15 ga.Dry€4.10
ANSELL 11-600 Coated Gloves 7 White/White Pr | AC6UPB 36J047 11-60037White2Knit WristPalm15 ga.Dry€4.10
ANSELL 11-600 Coated Gloves 8 White/White Pr | AC6UPC 36J048 11-60038White2Knit Wrist-15 ga.Dry€4.10
ANSELL 11-600 Coated Gloves 9 White/White Pr | AC6UPD 36J049 11-60039White2Knit WristPalm15 ga.Dry€4.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-600 Coated Gloves 7 Black/Gray PR
€4.40 /unit