Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-541 Cut Resistant Gloves 9-1/4 InchL Gray 9 PR | AH9NAW 40LJ71

ANSELL 11-541 Cut Resistant Gloves 9-1/4 InchL Gray 9 PR

Item: AH9NAW Model: 11-541Cross Ref: 40LJ71
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion Cycle8899
Abrasion ResistantYes
Ansi Cut Grams1668
Ansi Puncture Newtons66N
Ansi/isea Abrasion Level4
Ansi/isea Cut Level4
Ansi/isea Puncture Level3
CoatingNitrile
Coating CoveragePalm, Fingers
Coating FinishRough Coating
Coating MaterialNitrile
ColorGray
CuffKnit
CutGun
Finger StyleFull Finger
Knuckle Padding MaterialNone
Length9 1/4"
Liner MaterialKevlar
Palm MaterialNitrile
Puncture ResistantYes
Size9
Stitching MaterialPolyester
Thumb StyleStraight
Coating TextureSandy
Coating TypeDipped
Cuff StyleKnit
Fabric Weight18 ga.
Fda CompliantNo
Glove Coating ColorGray
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove FeaturesSilicone Free
Glove Hand StyleLeft and Right
Glove Length9 1/4"
Glove PerformanceHigh Dexterity
Glove StyleKnit
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
Knit Material ColorGray
Silicone-freeYes
StandardsANSI ASTM D3389, ASTM F1790-97, EN388

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)14.48
Ship length (cm)27.94
Ship width (cm)13.46
Country of OriginMX

Product Details:

    • Glove Hand Style : Left and Right

Product Variants

ProductModelSizeAnsi/isea Cut LevelPalm MaterialCoating CoverageAnsi/isea Abrasion LevelColorThumb StyleStitching MaterialPrice
ANSELL 11-541 Cut Resistant Gloves 9-3/4 Inch Length PR | AH9NAV 40LJ70 11-541104NitrilePalm, Fingers4GrayStraightPolyester€25.01
ANSELL 11-541 Cut Resistant Gloves 8-3/8 Inch Length 7 PR | AH9NBA 40LJ75 11-54174NitrilePalm, Fingers4GrayStraightPolyester€31.26
ANSELL 11-541 Cut Resistant Gloves 7-7/8 Inch Length PR | AH9NBB 40LJ76 11-54164NitrilePalm, Fingers4GrayStraightPolyester€31.26
ANSELL 11-541 Cut Resistant Gloves 8-3/4 Inch Length 8 PR | AH9NBK 40LJ84 11-54184NitrilePalm, Fingers4GrayStraightPolyester€31.26
ANSELL 11-541 Cut Resistant Gloves 10-1/8 Inch Length 11 PR | AH9NBM 40LJ86 11-541114NitrilePalm, Fingers4GrayStraightPolyester€31.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-541 Cut Resistant Gloves 9-1/4 InchL Gray 9 PR
€31.26 /unit