Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-537 Cut Resistant Gloves Gray/Black 9 PR | AH9NAY 40LJ73

ANSELL 11-537 Cut Resistant Gloves Gray/Black 9 PR

Item: AH9NAY Model: 11-537Cross Ref: 40LJ73
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion Cycle4160
Abrasion ResistantYes
Ansi Cut Grams568
Ansi Puncture Newtons114N
Ansi/isea Abrasion Level4
Ansi/isea Cut Level2
Ansi/isea Puncture Level4
CoatingNitrile
Coating FinishRough Coating
Coating MaterialNitrile
ColorBlack, Gray
CuffKnit
CutGun
Finger StyleFull Finger
Knuckle Padding MaterialNone
Length9 1/4"
Liner MaterialHPPE, Spandex
Palm MaterialNitrile
Puncture ResistantYes
Size9
Stitching MaterialPolyester
Thumb StyleStraight
Coating TextureSandy
Coating TypeDipped
Cuff StyleKnit
Fabric Weight18 ga.
Fda CompliantNo
Glove Coating ColorBlack
Glove ConstructionSeamless Knit
Glove FeaturesSilicone Free
Glove Hand StyleLeft and Right
Glove Length9 1/4"
Glove Liner MaterialHPPE
Glove PerformanceHigh Dexterity
Glove StyleKnit
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
Knit Material ColorGray
Silicone-freeYes
StandardsANSI ASTM D3389, ASTM F1790-97, EN388

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.02
Ship length (cm)21.84
Ship width (cm)10.92
Country of OriginLK

Product Details:

    • Glove Hand Style : Left and Right

Product Variants

ProductModelSizeAnsi/isea Cut LevelPalm MaterialAnsi/isea Abrasion LevelColorThumb StyleStitching MaterialCoatingPrice
ANSELL 11-537 Cut Resistant Gloves 9-5/8 inch Length PR | AH9NAD 40LJ55 11-537102Nitrile4Black, GrayStraightPolyesterNitrile€27.18
ANSELL 11-537 Cut Resistant Gloves 8-1/4 inch Length Clute PR | AH9NAF 40LJ57 11-53762Nitrile4Black, GrayStraightPolyesterNitrile€27.18
ANSELL 11-537 Cut Resistant Gloves Gray/Black 7 PR | AH9NAG 40LJ58 11-53772Nitrile4Black, GrayStraightPolyesterNitrile€27.18
ANSELL 11-537 Cut Resistant Gloves 8-7/8 inch Length 8 PR | AH9NAH 40LJ59 11-53782Nitrile4Black, GrayStraightPolyesterNitrile€27.18
ANSELL 11-537 Cut Resistant Gloves 9-7/8 Inch Length Clute PR | AH9NBQ 40LJ89 11-537112Nitrile4Black, GrayStraightPolyesterNitrile€27.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-537 Cut Resistant Gloves Gray/Black 9 PR
€27.18 /unit