Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-531 Cut Resistant Gloves 9-7/8 Inch Length 11 PR | AH9NBD 40LJ78

ANSELL 11-531 Cut Resistant Gloves 9-7/8 Inch Length 11 PR

Item: AH9NBD Model: 11-531Cross Ref: 40LJ78
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion Cycle4160
Abrasion ResistantYes
Ansi Cut Grams568
Ansi Puncture Newtons114N
Ansi/isea Abrasion Level4
Ansi/isea Cut Level2
Ansi/isea Puncture Level4
CoatingNitrile
Coating CoveragePalm, Fingers
Coating FinishRough Coating
Coating MaterialNitrile
ColorBlack, Gray
CuffKnit
CutGun
Finger StyleFull Finger
Knuckle Padding MaterialNone
Length9 3/4"
Liner MaterialHPPE, Spandex
Palm MaterialNitrile
Puncture ResistantYes
Size11
Stitching MaterialPolyester
Thumb StyleFull
Coating TextureSandy
Coating TypeDipped
Cuff StyleKnit
Fda CompliantNo
Glove Coating ColorBlack
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove FeaturesSilicone Free
Glove Hand StyleLeft and Right
Glove Length9 3/4"
Glove PerformanceHigh Dexterity
Glove StyleKnit
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
Knit Material ColorGray
Silicone-freeYes
StandardsEN388, ASTM 3389-2005, ASTM 1790-2005

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)12.45
Ship length (cm)25.4
Ship width (cm)13.21
Country of OriginLK

Product Details:

    • Glove Hand Style : Left and Right

Product Variants

ProductModelSizeAnsi/isea Cut LevelPalm MaterialCoating CoverageAnsi/isea Abrasion LevelColorThumb StyleStitching MaterialPrice
ANSELL 11-531 Cut Resistant Gloves Gray/Black PR | AH9NAC 40LJ54 11-531102NitrilePalm, Fingers4Black, GrayFullPolyester€22.46
ANSELL 11-531 Cut Resistant Gloves Gray/Black 6 PR | AH9NAP 40LJ65 11-53162NitrilePalm, Fingers4Black, GrayFullPolyester€22.46
ANSELL 11-531 Cut Resistant Gloves 9-1/4 Inch Length 9 PR | AH9NAX 40LJ72 11-53192NitrilePalm, Fingers4Black, GrayFullPolyester€20.34
ANSELL 11-531 Cut Resistant Gloves Gray/Black PR | AH9NBP 40LJ88 11-53172NitrilePalm, Fingers4Black, GrayFullPolyester€22.46
ANSELL 11-531 Cut Resistant Gloves 8 Nitrile PR | AH9NBT 40LJ91 11-53182NitrilePalm, Fingers4Black, GrayFullPolyester€22.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-531 Cut Resistant Gloves 9-7/8 Inch Length 11 PR
€22.46 /unit