Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-518 Cut Resistant Gloves Blue/Blue 11 Pr | AC6UFG 36H141

ANSELL 11-518 Cut Resistant Gloves Blue/Blue 11 Pr

Item: AC6UFG Model: 11-518Cross Ref: 36H141
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion Cycle2000
Abrasion ResistantYes
Ansi Cut Grams627
Ansi Puncture Newtons20N
Ansi/isea Abrasion Level3
Ansi/isea Cut Level2
Ansi/isea Puncture Level3
CoatingPolyurethane Coated
Coating CoveragePalm
Coating FinishSmooth
Coating MaterialPolyurethane
ColorBlue
CuffElastic Knit
Cut ResistantYes
Liner MaterialDyneema Diamond HPPE
Puncture ResistantYes
Size11
Additional Hazard ProtectionNone
Coating TextureSandy
Coating TypeDipped
Cuff StyleKnit
Double-dippedNo
Fda CompliantNo
Glove Coating ColorBlue
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Hand StyleLeft and Right
Glove Length10 1/4"
Glove PerformanceGeneral Purpose
Glove StyleKnit
Hand Protection StyleGlove
Hazard TypeCut-Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialDyneema Diamond
Knit Material ColorBlue
Latex-freeNo
Silicone-freeNo
Size- Alpha2XL
Size- Numeric11
StandardsANSI/ASTM/EN
Thickness18 ga.
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)10.92
Ship length (cm)25.4
Ship width (cm)12.95
HS code6116105520
Country of OriginKR

Product Variants

ProductModelSizeAnsi/isea Cut LevelCoating CoverageAnsi/isea Abrasion LevelColorCoatingAbrasion ResistantPuncture ResistantPrice
ANSELL 11-518 Cut Resistant Gloves Blue/Blue 6 Pr | AC6UFB 36H136 11-51862Palm3BluePolyurethane CoatedYesYes€17.59
ANSELL 11-518 Cut Resistant Gloves Blue/Blue 7 Pr | AC6UFC 36H137 11-51872Palm3BluePolyurethane CoatedYesYes€17.59
ANSELL 11-518 Cut Resistant Gloves Blue/Blue 8 Pr | AC6UFD 36H138 11-51882Palm3BluePolyurethane CoatedYesYes€17.59
ANSELL 11-518 Cut Resistant Gloves Blue/Blue 9 Pr | AC6UFE 36H139 11-51892Palm3BluePolyurethane CoatedYesYes€17.59
ANSELL 11-518 Cut Resistant Gloves Blue/Blue 10 Pr | AC6UFF 36H140 11-518102Palm3BluePolyurethane CoatedYesYes€17.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-518 Cut Resistant Gloves Blue/Blue 11 Pr
€26.69 /unit