Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-510 Cut Resistant Gloves Yellow with Black xS PR | AD8MCW 4KYR2

ANSELL 11-510 Cut Resistant Gloves Yellow with Black xS PR

Item: AD8MCW Model: 11-510Cross Ref: 4KYR2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion ResistantYes
Ansi/isea Abrasion Level4
Ansi/isea Cut Level2
Ansi/isea Puncture Level3
CoatingNitrile
Coating CoveragePalm
Coating MaterialNitrile
ColorBlack, Yellow
CuffKnit
CutClute
Cut ResistantYes
Finger StyleFull Finger
Gauge15 ga.
Liner MaterialKevlar
Puncture ResistantNo
SizeXS
Thumb StyleStraight
Coating TextureSandy
Glove Coating CoveragePalm
Glove Length8 1/4"
Silicone-freeNo
StandardsASTM F1790-97, ASTM D3389-94

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)12.45
Ship length (cm)11.43
Ship width (cm)24.13
HS code6116105530
Country of OriginMX

Product Variants

ProductModelSizeAnsi/isea Cut LevelCoating CoverageAnsi/isea Abrasion LevelColorThumb StyleCoatingAbrasion ResistantPrice
ANSELL 11-510 Cut Resistant Gloves Yellow with Black S PR | AD8MCX 4KYR3 11-510S2Palm4Black, YellowStraightNitrileYes€14.10
ANSELL 11-510 Cut Resistant Gloves Yellow with Black M PR | AD8MCY 4KYR4 11-510M2Palm4Black, YellowStraightNitrileYes€14.10
ANSELL 11-510 Cut Resistant Gloves Yellow with Black L PR | AD8MCZ 4KYR5 11-510L2Palm4Black, YellowStraightNitrileYes€14.10
ANSELL 11-510 Cut Resistant Gloves Yellow with Black XL PR | AD8MDA 4KYR6 11-510XL2Palm4Black, YellowStraightNitrileYes€14.10
ANSELL 11-510 Cut Resistant Gloves Yellow with Black 2XL PR | AD8MDB 4KYR7 11-5102XL2Palm4Black, YellowStraightNitrileYes€13.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-510 Cut Resistant Gloves Yellow with Black xS PR
€14.35 /unit