Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-270 Cut-Resistant Sleeve, Ansi/Isea Cut Level A2, Nylon, Gray, Sleeve, Knit Cuff | CR4JCK

ANSELL 11-270 Cut-Resistant Sleeve, Ansi/Isea Cut Level A2, Nylon, Gray, Knit Cuff

Item: CR4JCK Model: 11-270Cross Ref: 52RT88
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve
SizeUniversal
Ansi/isea Cut LevelANSI A2
Anti-staticNo
ColorGray
Fda CompliantNo
Silicone-freeYes
Sleeve Length10"
StandardsEN 420:2003 + A1:2009

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeAnsi/isea Cut LevelSleeve TypeMaterialColorSilicone-freeAnti-staticAnsi/isea Abrasion LevelPrice
ANSELL 11-211 Cut-Resistant Sleeve, Ansi/Isea Cut Level A2, Gray, Knit Cuff | CR4JCD 11-211S-------€10.90
ANSELL 11-210 Cut-Resistant Sleeve, Ansi/Isea Cut Level A2, Gray, Sleeve, Knit Cuff | CR4JCE 11-210L-------€10.90
ANSELL 11-271 Cut-Resistant Sleeve, Ansi/Isea Cut Level A2, Nylon, Gray, Sleeve With Thumbhole | CR4JCF 11-271Universal-------€5.84
ANSELL 11-271 Cut-Resistant Sleeve, Ansi/Isea Cut Level A2, Nylon, Gray, Sleeve With Thumbhole | CR4JCG 11-271Universal-------€6.46
ANSELL 11-270 Cut-Resistant Sleeve, Ansi/Isea Cut Level A2, Nylon, Gray, Sleeve, Knit Cuff | CR4JCH 11-270Universal-------€5.81
ANSELL 11-270 Cut-Resistant Sleeve, Ansi/Isea Cut Level A2, Nylon, Gray, Sleeve, Knit Cuff | CR4JCJ 11-270Universal-------€6.03
ANSELL 11-251 Cut-Resistant Sleeve, Ansi/Isea Cut Level A3, Black, Knit Cuff | CR4JCL 11-251S-------€10.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-270 Cut-Resistant Sleeve, Ansi/Isea Cut Level A2, Nylon, Gray, Knit Cuff
€4.22 /unit