Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 060-08 Cut-Resistant Gloves, S, Ansi Cut Level A5, Ansi Impact Level 2, Uncoated, Gray, 1 Pr | CN8KXB

ANSELL 060-08 Cut-Resistant Gloves, S, Ansi Cut Level A5, Ansi Impact Level 2, Uncoated, Gray, 1 Pr

Item: CN8KXB Model: 060-08Cross Ref: 61UL15
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Impact Force6.5 kN
Coating CoverageUncoated
Includes Reinforced Thumb CrotchYes
PerformanceGeneral Purpose
Size8
Touchscreen CompatibleNo
Additional Hazard ProtectionImpact Resistant
Ansi/isea Cut LevelANSI A5
Ansi/isea Cut Load2200g
Coating MaterialUncoated
Coating TypeUncoated
Cuff StyleKnit
En 388 Impact RatedYes
Fda CompliantNo
Glove ConstructionSeamless Knit
Glove Hand StyleLeft and Right
Glove Length9 1/2"
Glove Liner MaterialHPPE
Glove PerformanceGeneral Purpose
Glove StyleKnit
Hand Protection StyleGlove
Knit MaterialHPPE
Knit Material ColorGray
Knuckle Protection MaterialTPR
Silicone-freeNo
Sold AsPair
StandardsANSI/ISEA, EN 388, EN 420

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)6.35
Ship length (cm)31.75
Ship width (cm)15.24
Country of OriginCN

Product Variants

ProductModelSizeCoating CoverageAnsi/isea Cut LevelKnit MaterialCoating TypeLatex-freeCoating TextureTouchscreen CompatiblePkg. Qty.Price
ANSELL 80-100-VEND Coated Glove, L, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BFW 80-100-VENDL3/4------2€5.72
ANSELL 80-600-VEND Coated Glove, L, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BFX 80-600-VENDL3/4------2€18.94
ANSELL 80-100-VEND Coated Glove, M, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BFY 80-100-VENDM3/4------1€5.72
ANSELL 80-100-VEND Coated Glove, S, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BGC 80-100-VENDS3/4------2€5.72
ANSELL 80-600-VEND Coated Glove, S, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BGD 80-600-VENDS3/4------2€19.03
ANSELL 80-100-VEND Coated Glove, XL, 3/4, Latex, ANSI/ISEA Abrasion Level 4, 1 Pair | CN8BGE 80-100-VENDXL3/4------2€5.29
ANSELL 80-600-VEND Coated Glove, XL, 3/4, Latex, ANSI/ISEA Abrasion Level 4, Latex, 1 Pair | CN8BGF 80-600-VENDXL3/4------2€19.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 060-08 Cut-Resistant Gloves, S, Ansi Cut Level A5, Ansi Impact Level 2, Uncoated, Gray, 1 Pr
€39.20 /unit