Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON POWER PRODUCTS 6320G1 Connector Wire/cable | AC8LGY 3BY26

ANDERSON POWER PRODUCTS 6320G1 Connector Wire/cable

Item: AC8LGY Model: 6320G1Cross Ref: 3BY26
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Connector
Amps350A
ColorGray
ContactsSilver Plated Electrolytic Copper
FunctionRotate One Connector 180 Degrees To Connect To The Other
MaterialPolycarbonate
Number Of Poles2
TypeTwo Pole
Wire Size2/0 AWG
Cable Well Depth1.1"
Connection TypeTwo Pole
Contact MaterialSilver Plated Electrolytic Copper
Maximum Current350A
Maximum Wire Diameter0.484"
Mounting StyleInline
Product TypePower Connector
StandardsUL

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)11.18
Ship length (cm)7.37
Ship width (cm)3.81
HS code8536908085
Country of OriginUS

Product Details:

    • Cable Well Depth (In.) (1.10)
    • Cross-Ref. to Brad Harrison (49210)
    • Cross-Reference to SMH (SY6320G1)
    • Max. Wire Dia. (In.) (0.484)

Product Variants

ProductModelColorWire SizeAmpsTypeMaterialNumber Of PolesPrice
ANDERSON POWER PRODUCTS 6319 Connector Wire/cable | AC8LGR 3BY20 6319Gray6 AWG50ATwo PolePolycarbonate2€8.10
ANDERSON POWER PRODUCTS 6331G1 Connector Wire/cable | AC8LGT 3BY21 6331G1Red6 AWG50ATwo PolePolycarbonate2€7.43
ANDERSON POWER PRODUCTS 6800G2 Connector Wire/cable | AC8LGU 3BY22 6800G2Gray4 AWG120ATwo PolePolycarbonate2€14.36
ANDERSON POWER PRODUCTS 6325G1 Connector Wire/cable | AC8LGV 3BY23 6325G1Gray1/0 AWG175ATwo PolePolycarbonate2€15.31
ANDERSON POWER PRODUCTS 6326G1 Connector Wire/cable | AC8LGW 3BY24 6326G1Blue1/0 AWG175ATwo PolePolycarbonate2€12.09
ANDERSON POWER PRODUCTS 6329G1 Connector Wire/cable | AC8LGX 3BY25 6329G1Red1/0 AWG175ATwo PolePolycarbonate2€12.24
ANDERSON POWER PRODUCTS 6321G1 Connector Wire/cable | AC8LGZ 3BY27 6321G1Blue2/0 AWG350ATwo PolePolycarbonate2€27.51

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON POWER PRODUCTS 6320G1 Connector Wire/cable
€42.19 /unit