Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS A694 Ground Plug Valve 1/8 Inch 30 Psi Brass | AB3XAN 1VRA1

ANDERSON METALS CORP. PRODUCTS A694 Ground Plug Valve 1/8 Inch 30 Psi Brass

Item: AB3XAN Model: A694Cross Ref: 1VRA1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGround Plug Valve
Body MaterialBrass
Connection TypeCompression
Handle TypeLever Operated
Max. Pressure30 psi
Overall Height1 7/8"
Overall Length2.187"
Pipe Size1/4" , 1/8"
Temp. Range-65°F to +250°F
Connection Gender - Side 1Female
Connection Gender - Side 2Male
Connection Size - Side 21/8"
Connection Type - Side 1Compression
Connection Type - Side 2NPT
Handle MaterialBrass
Plug MaterialBrass
StandardsISO 9002
Valve Flow Pattern2 Way
Valve SeriesGround Plug & Multiple Shut-Offs

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)5.33
Ship width (cm)5.08
HS code8481801050
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeOverall HeightOverall LengthBody MaterialHandle TypeMax. PressureTemp. RangePrice
ANDERSON METALS 6719 Ground Plug Valve 45 Degree 1/4 Inch Brass | AB3XAF 1VPZ3 67191/4"Flare1 7/8"1 7/8"BrassLever Operated30 psi-65°F to +250°F€25.87
ANDERSON METALS 6724 Ground Plug Valve 45 Degree 5/16 Inch Brass | AB3XAG 1VPZ4 67240.312"Flare1 7/8"1 7/8"BrassLever Operated30 psi-65°F to +250°F€40.62
ANDERSON METALS 6729 Ground Plug Valve 45 degree 3/8 Inch Brass | AB3XAH 1VPZ5 67293/8"Flare2"2"BrassLever Operated30 psi-65°F to +250°F€33.73
ANDERSON METALS A6769 Ground Plug Valve 1/4 Inch 30 Psi Brass | AB3XAK 1VPZ7 A67691/4"Compression1 7/8"2 1/8"BrassLever Operated30 psi-65°F to +250°F€39.57
ANDERSON METALS A6774 Ground Plug Valve 5/16 Inch 30 Psi Brass | AB3XAL 1VPZ8 A67740.312"Compression1 7/8"2.187"BrassLever Operated30 psi-65°F to +250°F€32.86
ANDERSON METALS A6779 Ground Plug Valve 3/8 Inch 30 Psi Brass | AB3XAM 1VPZ9 A67793/8"Compression1 7/8"2 1/4"BrassLever Operated30 psi-65°F to +250°F€43.84
ANDERSON METALS A6754 Ground Plug Valve 1/4 Inch 30 Psi Brass | AB3XAP 1VRA2 A67541/4"Compression1 7/8"2.187"BrassLever Operated30 psi-65°F to +250°F€39.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS A694 Ground Plug Valve 1/8 Inch 30 Psi Brass
€33.68 /unit