Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 709134-02 Needle Valve Low Lead Brass 150 Psi | AF7FFK 20XR32

ANDERSON METALS CORP. PRODUCTS 709134-02 Needle Valve Low Lead Brass 150 Psi

Item: AF7FFK Model: 709134-02Cross Ref: 20XR32
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle Valve
Body MaterialLow Lead Brass
ConnectionFNPT
Max. Pressure150 psi
Pipe Size1/8"
Connection Size - Side 21/8"
Connection TypeFNPT x FNPT
StandardsNSF 61 ANNEX G

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)15.24
HS code7412200045

Product Variants

ProductModelConnectionPipe SizeTube SizeBody MaterialMax. PressurePrice
ANDERSON METALS 709101-0402 Needle Valve Low Lead Brass 150 Psi | AF7FEU 20XR17 709101-0402Compression x MNPT1/8"1/4"Low Lead Brass150 psi€26.87
ANDERSON METALS 709101-0404 Needle Valve Low Lead Brass 150 Psi | AF7FEV 20XR18 709101-0404Compression x MNPT1/4"1/4"Low Lead Brass150 psi€33.69
ANDERSON METALS 709101-0604 Needle Valve Low Lead Brass 150 Psi | AF7FEW 20XR19 709101-0604Compression x MNPT1/4"3/8"Low Lead Brass150 psi€46.86
ANDERSON METALS 709103-0402 Needle Valve Low Lead Brass 150 Psi | AF7FEX 20XR20 709103-0402Compression x MNPT1/8"1/4"Low Lead Brass150 psi€19.72
ANDERSON METALS 709103-0404 Needle Valve Low Lead Brass 150 Psi | AF7FEY 20XR21 709103-0404Compression x MNPT1/4"1/4"Low Lead Brass150 psi€50.71
ANDERSON METALS 709103-0502 Needle Valve Low Lead Brass 150 Psi | AF7FEZ 20XR22 709103-0502Compression x MNPT1/8"0.312"Low Lead Brass150 psi€35.53
ANDERSON METALS 709103-0602 Needle Valve Low Lead Brass 150 Psi | AF7FFA 20XR23 709103-0602Compression x MNPT1/8"3/8"Low Lead Brass150 psi€40.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 709134-02 Needle Valve Low Lead Brass 150 Psi
€31.70 /unit