Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 707001-0408 Male Hose Barb Low Lead Brass 750 psi | AF7FCD 20XP28

ANDERSON METALS CORP. PRODUCTS 707001-0408 Male Hose Barb Low Lead Brass 750 psi

Item: AF7FCD Model: 707001-0408Cross Ref: 20XP28
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Hose Barb
Barb Size1/4"
Basic MaterialBrass
Body MaterialLow Lead Brass
Max. Pressure750 psi
Pipe Size1/2"
Temp. Range-65°F to +250°F
Fitting Connection TypeHose Barb x NPT
Fitting MaterialBrass x Brass
Fitting MovementRigid
Fitting ShapeStraight
For Hose I.d.1/4"
Hex Head Size11/16"
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Hose Fitting A Size1/4"
Hose Fitting B Connection TypeNPT
Hose Fitting B GenderMale
Hose Fitting B Size1/2"
Includes Shut OffNo
MaterialBrass
Material GradeCA2745
StandardsNSF 61 ANNEX G
Thread Size1/2"-14
Thread TypeNPT
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)3.05
Ship length (cm)5.08
Ship width (cm)3.05
HS code7412200045

Product Variants

ProductModelPipe SizeBarb SizeBasic MaterialConnection TypePrice
ANDERSON METALS 707001-0202 Male Hose Barb Low Lead Brass 1000 psi | AF7FBW 20XP21 707001-02021/8"1/8"Brass-€4.84
ANDERSON METALS 707001-0204 Male Hose Barb Low Lead Brass 1000 psi | AF7FBX 20XP22 707001-02041/4"1/8"Brass-€5.54
ANDERSON METALS 707001-0302 Male Hose Barb 1/8 Inch Pipe 3/16 Inch Barb | AF7FBY 20XP23 707001-03021/8"3/16"Brass-€3.88
ANDERSON METALS 707001-0304 Male Hose Barb Low Lead Brass 1000 psi | AF7FBZ 20XP24 707001-03041/4"3/16"Brass-€3.85
ANDERSON METALS 707001-0402 Male Hose Barb 1/8 Inch Pipe 1/4 Inch Barb | AF7FCA 20XP25 707001-04021/8"1/4"Brass-€2.75
ANDERSON METALS 707001-0404 Male Hose Barb 1/4 Inch Pipe 1/4 Inch Barb | AF7FCB 20XP26 707001-04041/4"1/4"Brass-€11.85
ANDERSON METALS 707001-0406 Male Hose Barb Low Lead Brass 1000 psi | AF7FCC 20XP27 707001-04063/8"1/4"Brass-€5.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 707001-0408 Male Hose Barb Low Lead Brass 750 psi
€10.97 /unit