Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 706230-02 Male Elbow Low Lead Brass 1000 psi | AF7FBK 20XP11

ANDERSON METALS CORP. PRODUCTS 706230-02 Male Elbow Low Lead Brass 1000 psi

Item: AF7FBK Model: 706230-02Cross Ref: 20XP11
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Elbow
Body MaterialLow Lead Brass
Max. Pressure1000 psi
Pipe Size1/8"
Temp. Range-65°F to +250°F
ApplicationAir, Non-Potable Water, Potable Water
Basic Fitting ShapeElbow
ColorBrown
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1/8"
Fitting Side A Outside Diameter1 1/16"
Fitting Side A Pipe Threading27
Fitting Side A TypeNPT
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B Outside Diameter3/8"
Fitting Side B Pipe Threading27
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Includes SealNo
Material GradeCA2745
Max. Steam Pressure250 psi
Maximum Operating Pressure1000 psi
Overall Length1"
Pipe Fitting MaterialBrass
Specific Fitting Shape90° Male Elbow
StandardsNSF 61 ANNEX G
Thread Size A1/8"-27
Thread Size B1/8"-27

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)15.24
HS code7412200045

Product Variants

ProductModelPipe SizePrice
ANDERSON METALS 706230-04 Male Elbow Low Lead Brass 1000 psi | AF7FBL 20XP12 706230-041/4"€16.52
ANDERSON METALS 706230-06 Male Elbow Low Lead Brass 1000 psi | AF7FBM 20XP13 706230-063/8"€27.79
ANDERSON METALS 706230-08 Male Elbow Low Lead Brass 750 psi | AF7FBN 20XP14 706230-081/2"€53.09
ANDERSON METALS 706235-0402 Male Elbow Low Lead Brass 1000 psi | AF7FBP 20XP15 706235-04021/4" x 1/8"€21.12
ANDERSON METALS 706235-0602 Male Elbow Low Lead Brass 1000 psi | AF7FBQ 20XP16 706235-06023/8" x 1/8"€24.21
ANDERSON METALS 706235-0604 Male Elbow Low Lead Brass 1000 psi | AF7FBR 20XP17 706235-06043/8" x 1/4"€23.41
ANDERSON METALS 706235-0806 Male Elbow Low Lead Brass 750 psi | AF7FBT 20XP18 706235-08061/2" x 3/8"€33.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 706230-02 Male Elbow Low Lead Brass 1000 psi
€15.35 /unit