Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 706228-0402 Reducing Street Elbow Low Lead Brass 1000 psi | AF7FBF 20XP07

ANDERSON METALS CORP. PRODUCTS 706228-0402 Reducing Street Elbow Low Lead Brass 1000 psi

Item: AF7FBF Model: 706228-0402Cross Ref: 20XP07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Street Elbow
Body MaterialLow Lead Brass
Max. Pressure1000 psi
Pipe Size1/4" x 1/8"
Temp. Range-65°F to +250°F
ApplicationAir, Non-Potable Water, Potable Water
Basic Fitting ShapeElbow
ColorBrown
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/4"
Fitting Side A Outside Diameter1 5/16"
Fitting Side A Pipe Threading18
Fitting Side A TypeNPT
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B Outside Diameter3/8"
Fitting Side B Pipe Threading27
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Includes SealNo
Material GradeCA2745
Max. Steam Pressure250 psi
Maximum Operating Pressure1000 psi
Overall Length1"
Pipe Fitting MaterialBrass
Specific Fitting Shape90° Reducing Street Elbow
StandardsNSF 61 ANNEX G
Thread Size A1/4"-18
Thread Size B1/8"-27

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)15.24
HS code7412200045

Product Variants

ProductModelPipe SizeConnection TypePrice
ANDERSON METALS 706228-0406 Reducing Street Elbow Low Lead Brass 1000 psi | AF7FBG 20XP08 706228-04061/4" x 3/8"-€29.67
ANDERSON METALS 706228-0608 Reducing Street Elbow Low Lead Brass 1000 psi | AF7FBH 20XP09 706228-06083/8" x 1/2"-€55.79
ANDERSON METALS 706228-0806 Reducing Street Elbow Low Lead Brass 750 psi | AF7FBJ 20XP10 706228-08061/2" x 3/8"FNPT x MNPT€60.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 706228-0402 Reducing Street Elbow Low Lead Brass 1000 psi
€20.56 /unit