Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 706227-06 Forged Run Tee Low Lead Brass 1000 psi | AF7FBE 20XP06

ANDERSON METALS CORP. PRODUCTS 706227-06 Forged Run Tee Low Lead Brass 1000 psi

Item: AF7FBE Model: 706227-06Cross Ref: 20XP06
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemForged Run Tee
Body MaterialLow Lead Brass
Max. Pressure1000 psi
Pipe Size3/8"
Temp. Range-65°F to +250°F
ApplicationAir, Non-Potable Water, Potable Water
Basic Fitting ShapeTee
ColorBrown
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/8"
Fitting Side A Outside Diameter1 1/2"
Fitting Side A TypeNPT
Fitting Side B Outside Diameter11/16"
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Fitting Side C Outside Diameter11/16"
Includes Pre-applied Thread SealantNo
Material GradeCA2745
Maximum Operating Pressure1000 psi
Overall Length2 1/8"
Pipe Fitting MaterialBrass
Specific Fitting ShapeStreet Tee
StandardsNSF 61 ANNEX G
Thread Size A3/8"-18

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)15.24
HS code7412200045

Product Variants

ProductModelPipe SizePrice
ANDERSON METALS 706227-02 Forged Run Tee Low Lead Brass 1000 psi | AF7FBC 20XP04 706227-021/8"€17.51
ANDERSON METALS 706227-04 Forged Run Tee Low Lead Brass 1000 psi | AF7FBD 20XP05 706227-041/4"€34.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 706227-06 Forged Run Tee Low Lead Brass 1000 psi
€64.94 /unit