Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 706130-06 Elbow Brass 3/8 Inch Mnpt | AG6TBG 46M425

ANDERSON METALS CORP. PRODUCTS 706130-06 Elbow Brass 3/8 Inch Mnpt

Item: AG6TBG Model: 706130-06Cross Ref: 46M425
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
Body MaterialBrass
Connection TypeMNPT
Length1 1/64"
Max. Pressure1200 psi
Outside Dia.0.703"
Pipe Size3/8"
Temp. Range-65°F to +250°F
ApplicationAir, Non-Potable Water, Potable Water
Basic Fitting ShapeElbow
ColorBrown
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size3/8"
Fitting Side A Outside Diameter11/16"
Fitting Side A TypeNPT
Fitting Side B Outside Diameter11/16"
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Material GradeCA2745
Maximum Operating Pressure1000 psi
Overall Length1 5/8"
Pipe Fitting MaterialBrass
StandardsNSF 61 ANNEX G
Thread Size A3/8"-18

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)3.81
HS code7412200000

Product Variants

ProductModelPipe SizeOutside Dia.Connection TypePrice
ANDERSON METALS 706130-04 Elbow Brass 1/4 Inch Mnpt | AG6TBH 46M426 706130-041/4"1/2"MNPT€18.60
ANDERSON METALS 706130-02 Elbow Brass 1/8 In Mnpt | AG6TBJ 46M427 706130-021/8"0.406"MNPT€11.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 706130-06 Elbow Brass 3/8 Inch Mnpt
€31.16 /unit