Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 706125-06 Hex Plug Low Lead Brass 1000 Psi | AF7FAC 20XN80

ANDERSON METALS CORP. PRODUCTS 706125-06 Hex Plug Low Lead Brass 1000 Psi

Item: AF7FAC Model: 706125-06Cross Ref: 20XN80
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Plug
Body MaterialLow Lead Brass
Max. Pressure1000 psi
Pipe Size3/8"
Temp. Range-65°F to +250°F
Basic Fitting ShapePlug
Fitting Connection TypeMNPT
Hex Size11/16"
Includes Pre-applied Thread SealantNo
Material GradeCA2745
Maximum Operating Pressure1000 psi
Nominal Pipe Size3/8"
Outside Diameter11/16"
Overall Length7/8"
Pipe Fitting MaterialBrass
Plug ConstructionSolid
Plug Drive StyleHex
Specific Fitting ShapeHex Head Plug
StandardsASA, ASME
Thread Size3/8"-18

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)15.24
HS code7412200045

Product Variants

ProductModelPipe SizePrice
ANDERSON METALS 706125-02 Hex Plug Low Lead Brass 1000 Psi | AF7FAA 20XN78 706125-021/8"€3.63
ANDERSON METALS 706125-04 Hex Plug Low Lead Brass 1000 Psi | AF7FAB 20XN79 706125-041/4"€6.13
ANDERSON METALS 706125-08 Hex Plug Low Lead Brass 750 Psi | AF7FAD 20XN81 706125-081/2"€11.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 706125-06 Hex Plug Low Lead Brass 1000 Psi
€8.34 /unit