Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 706124-04 Street Elbow Brass 1/4 In. | AG6TBN 46M431

ANDERSON METALS CORP. PRODUCTS 706124-04 Street Elbow Brass 1/4 In.

Item: AG6TBN Model: 706124-04Cross Ref: 46M431
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStreet Elbow, 45 Degrees
Body MaterialBrass
Connection TypeMNPT x FNPT
Length1 19/64"
Max. Pressure1200 psi
Outside Dia.1/2"
Pipe Size1/4"
Temp. Range-65°F to +250°F
ApplicationAir, Non-Potable Water, Potable Water
Basic Fitting ShapeElbow
ColorBrown
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1/4"
Fitting Side A Outside Diameter1/2"
Fitting Side A TypeNPT
Fitting Side B Outside Diameter1/2"
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Material GradeCA2745
Maximum Operating Pressure1000 psi
Overall Length1"
Pipe Fitting MaterialBrass
StandardsNSF 61 ANNEX G
Thread Size A1/4"-18

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.29
Ship length (cm)13.97
Ship width (cm)3.81
HS code7412200000

Product Variants

ProductModelPipe SizeConnection TypeOutside Dia.ClassPrice
ANDERSON METALS 81116-08 Street Elbow 90 Degree 125 1/2 Inch | AC3KPE 2UEL3 81116-081/2"FNPT x MNPT-125-
RFQ
ANDERSON METALS 706116-04 Street Elbow 90 Degree Brass 1/4 In | AD6NVJ 46M466 706116-041/4"MNPT x FNPT0.797"-€11.48
ANDERSON METALS 706124-02 Street Elbow Brass 1/8 In. | AG6TBP 46M432 706124-021/8"MNPT x FNPT0.406"-€11.06
ANDERSON METALS 706116-08 Street Elbow 90 Degree Brass 1/2 In | AG6TCU 46M464 706116-081/2"MNPT x FNPT2"-€41.73
ANDERSON METALS 706116-06 Street Elbow 90 Degree Brass 3/8 In | AG6TCV 46M465 706116-063/8"MNPT x FNPT1"-€15.66
ANDERSON METALS 706116-02 Street Elbow 90 Degree Brass 1/8 In | AG6TCW 46M467 706116-021/8"MNPT x FNPT0.719"-€7.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 706124-04 Street Elbow Brass 1/4 In.
€21.86 /unit