Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANDERSON METALS 706123-1208 Nipple 3/4 x 1/2 Inch Mnpt Low Lead Brass | AG6TBQ 46M433

ANDERSON METALS CORP. PRODUCTS 706123-1208 Nipple 3/4 x 1/2 Inch Mnpt Low Lead Brass

Item: AG6TBQ Model: 706123-1208Cross Ref: 46M433
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€32.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConnectionMNPT
Connection TypeMNPT
Length1 1/2"
MaterialLow Lead Brass
Outside Dia.1.203"
Pipe Size3/4" x 1/2"
Pressure1200 psi
Schedule40
Temp. Range-65°F to +250°F
TypeFitting, Nipple, Pipe, Threaded Both Ends
ApplicationAir, Natural Gas, Potable Water
Material GradeCA2745
Outside Diameter1 1/16"
Overall Length1 5/8"
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsNSF 61 ANNEX G
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)3.81
Ship length (cm)5.08
Ship width (cm)3.81
HS code7412200000

Product Variants

ProductModelPipe SizeOutside Dia.SchedulePressureConnection TypeTemp. RangeConnectionMaterialPrice
ANDERSON METALS 706123-0604 Nipple 3/8 x 1/4 Inch Mnpt Low Lead Brass | AD6NVD 46M436 706123-06043/8" x 1/4"0.703"401200 psiMNPT-65°F to +250°FMNPTLow Lead Brass€6.24
ANDERSON METALS 706123-0602 Nipple 3/8 x 1/8 Inch Mnpt Low Lead Brass | AD6NVE 46M437 706123-06023/8" x 1/8"0.703"401200 psiMNPT-65°F to +250°FMNPTLow Lead Brass€8.56
ANDERSON METALS 706123-0806 Nipple 1/2 x 3/8 Inch Mnpt Low Lead Brass | AG6TBR 46M434 706123-08061/2" x 3/8"1"401200 psiMNPT-65°F to +250°FMNPTLow Lead Brass€14.62
ANDERSON METALS 706123-0804 Nipple 1/2 x 1/4 Inch Mnpt Low Lead Brass | AG6TBT 46M435 706123-08041/2" x 1/4"1"401200 psiMNPT-65°F to +250°FMNPTLow Lead Brass€14.79
ANDERSON METALS 706123-0402 Nipple 1/4 x 1/8 In Mnpt Low Lead Brass | AG6TBU 46M438 706123-04021/4" x 1/8"5/8"401200 psiMNPT-65°F to +250°FMNPTLow Lead Brass€4.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 706123-1208 Nipple 3/4 x 1/2 Inch Mnpt Low Lead Brass
€32.83 /unit