Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 706122-16 Hex Nipple Low Lead Brass 600 Psi | AF7EZZ 20XN77

ANDERSON METALS CORP. PRODUCTS 706122-16 Hex Nipple Low Lead Brass 600 Psi

Item: AF7EZZ Model: 706122-16Cross Ref: 20XN77
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nipple
Body MaterialLow Lead Brass
Max. Pressure600 psi
Pipe Size1"
Temp. Range-65°F to +250°F
ApplicationAir, Non-Potable Water, Potable Water
Basic Fitting ShapeNipple
ColorBrown
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1"
Fitting Side A Outside Diameter1 1/4"
Fitting Side A TypeNPT
Fitting Side B Outside Diameter1 1/4"
Fitting Side B TypeNPT
Hex Size1 1/16"
Includes Pre-applied Thread SealantNo
Material GradeCA2745
Maximum Operating Pressure1000 psi
Overall Length1 7/8"
Pipe Fitting MaterialBrass
Specific Fitting ShapeHex Nipple
StandardsNSF 61 ANNEX G
Thread Size A1"-11 1/2

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)15.24
HS code7412200045

Product Variants

ProductModelPipe SizePrice
ANDERSON METALS 706322-04 Hex Nipple Low Lead Brass 1000 Psi | AF7FBV 20XP20 706322-041/4"€14.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 706122-16 Hex Nipple Low Lead Brass 600 Psi
€81.53 /unit