Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 706120-0808 Reducer Brass 1/2 In. | AG6TCF 46M450

ANDERSON METALS CORP. PRODUCTS 706120-0808 Reducer Brass 1/2 In.

Item: AG6TCF Model: 706120-0808Cross Ref: 46M450
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Body MaterialBrass
Connection TypeFNPT x MNPT
Hex Size0.938"
Length1 19/64"
Max. Pressure1200 psi
Outside Dia.1"
Pipe Size1/2"
Temp. Range-65°F to +250°F
ApplicationAir, Non-Potable Water, Potable Water
Basic Fitting ShapeCoupling
ColorBrown
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/2"
Fitting Side A TypeNPT
Fitting Side B Outside Diameter13/16"
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Material GradeCA2745
Maximum Operating Pressure1000 psi
Overall Length1 1/4"
Pipe Fitting MaterialBrass
Specific Fitting ShapeAdapter
StandardsNSF 61 ANNEX G
Thread Size A1/2"-14

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)3.3
Ship length (cm)3.81
Ship width (cm)3.3
HS code7412200000

Product Variants

ProductModelPipe SizeConnection TypeHex SizeOutside Dia.Tube SizePrice
ANDERSON METALS 706120-0804 Reducer Brass 1/2 Inch x 1/4 Inch | AD6NVG 46M452 706120-08041/2" x 1/4"MNPT x FNPT0.938"1"-€23.19
ANDERSON METALS 704056-1006 Reducer Low Lead Brass 650 Psi | AF7EYD 20XN35 704056-1006----3/8" x 5/8"€19.03
ANDERSON METALS 706120-1212 Reducer Low Lead Brass 650 Psi | AF7EZY 20XN76 706120-12123/4"----€36.77
ANDERSON METALS 706120-1208 Reducer Brass 3/4 Inch x 1/2 In. | AG6TCE 46M449 706120-12083/4" x 1/2"FNPT x MNPT1 1/8"1.203"-€46.38
ANDERSON METALS 706120-0806 Reducer Brass 1/2 Inch x 3/8 In. | AG6TCG 46M451 706120-08061/2" x 3/8"FNPT x MNPT0.938"1"-€17.36
ANDERSON METALS 706120-0606 Reducer Brass 3/8 In. | AG6TCH 46M453 706120-06063/8"MNPT x FNPT0.812"1"-€16.52
ANDERSON METALS 706120-0604 Reducer Brass 3/8 Inch x 1/4 In. | AG6TCJ 46M454 706120-06043/8" x 1/4"FNPT x MNPT3/4"0.797"-€18.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 706120-0808 Reducer Brass 1/2 In.
€30.34 /unit