Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 706112-08 Close Nipple 1/2 Inch Mnpt Low Lead Brass | AD6NVK 46M476

ANDERSON METALS CORP. PRODUCTS 706112-08 Close Nipple 1/2 Inch Mnpt Low Lead Brass

Item: AD6NVK Model: 706112-08Cross Ref: 46M476
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose Nipple
ConnectionMNPT
Connection TypeMNPT
Length0.797"
MaterialLow Lead Brass
Outside Dia.0.797"
Pipe Size1/2"
Pressure1200 psi
Schedule40
Temp. Range-65°F to +250°F
TypeFitting, Nipple, Pipe, Threaded Both Ends
ApplicationAir, Natural Gas, Potable Water
Material GradeCA2745
Nominal Pipe Size1/2"
Outside Diameter1/2"
Overall Length51/64"
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
StandardsNSF 61 ANNEX G
Thread ConfigurationThreaded on Both Ends

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)3.3
Ship length (cm)5.08
Ship width (cm)3.3
HS code7412200000
Country of OriginCN

Product Variants

ProductModelPipe SizeOutside Dia.SchedulePressureConnection TypeTemp. RangeConnectionMaterialPrice
ANDERSON METALS 706112-12 Close Nipple 3/4 Inch Mnpt Low Lead Brass | AG6TDE 46M475 706112-123/4"1.109"401200 psiMNPT-65°F to +250°FMNPTLow Lead Brass€17.19
ANDERSON METALS 706112-06 Close Nipple 3/8 Inch Mnpt Low Lead Brass | AG6TDF 46M477 706112-063/8"0.703"401200 psiMNPT-65°F to +250°FMNPTLow Lead Brass€5.76
ANDERSON METALS 706112-04 Close Nipple 1/4 Inch Mnpt Low Lead Brass | AG6TDG 46M478 706112-041/4"1/2"401200 psiMNPT-65°F to +250°FMNPTLow Lead Brass€3.40
ANDERSON METALS 706112-02 Close Nipple 1/8 In Mnpt Low Lead Brass | AG6TDH 46M479 706112-021/8"0.406"401200 psiMNPT-65°F to +250°FMNPTLow Lead Brass€2.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 706112-08 Close Nipple 1/2 Inch Mnpt Low Lead Brass
€11.41 /unit