Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 706110-1208 Hex Pipe Bushing 3/4 Inch x 1/2 In. | AG6TDJ 46M480

ANDERSON METALS CORP. PRODUCTS 706110-1208 Hex Pipe Bushing 3/4 Inch x 1/2 In.

Item: AG6TDJ Model: 706110-1208Cross Ref: 46M480
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Bushing
Body MaterialBrass
Connection TypeMNPT x FNPT
Hex Size1 1/16"
Length29/32"
Max. Pressure1200 psi
Outside Dia.1.203"
Pipe Size3/4" x 1/2"
Temp. Range-65°F to +250°F
ApplicationAir, Non-Potable Water, Potable Water
Basic Fitting ShapeBushing
ColorBrown
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A Outside Diameter1"
Fitting Side A TypeNPT
Fitting Side B Outside Diameter1 1/8"
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Material GradeCA2745
Maximum Operating Pressure1000 psi
Overall Length1"
Pipe Fitting MaterialBrass
Specific Fitting ShapeHex Bushing
StandardsNSF 61 ANNEX G
Thread Size A3/4"-14

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)3.3
Ship width (cm)3.3
HS code7412200000

Product Variants

ProductModelPipe SizeConnection TypeHex SizeOutside Dia.ClassPrice
ANDERSON METALS 81110-0802 Hex Bushing 125 1/2 Inch x 1/8 Inch | AC3KNJ 2UEJ2 81110-08021/2" x 1/8"FNPT x MNPT--125-
RFQ
ANDERSON METALS 81110-0804 Hex Bushing 125 1/2 Inch x 1/4 Inch | AC3KNK 2UEJ3 81110-08041/2" x 1/4"FNPT x MNPT--125-
RFQ
ANDERSON METALS 81110-1204 Hex Bushing 125 3/4 Inch x 1/4 Inch | AC3KNN 2UEJ6 81110-12043/4" x 1/4"FNPT x MNPT--125-
RFQ
ANDERSON METALS 81110-1208 Hex Bushing 125 3/4 Inch x 1/2 Inch | AC3KNQ 2UEJ8 81110-12083/4" x 1/2"FNPT x MNPT--125-
RFQ
ANDERSON METALS 706110-0806 Hex Pipe Bushing 1/2 Inch x 3/8 Inch | AD6NVL 46M482 706110-08061/2" x 3/8"MNPT x FNPT7/8"0.797"-€7.40
ANDERSON METALS 706110-1206 Hex Pipe Bushing 3/4 Inch x 3/8 In. | AG6TDK 46M481 706110-12063/4" x 3/8"MNPT x FNPT1 1/16"1.203"-€22.87
ANDERSON METALS 706110-0804 Hex Pipe Bushing 1/2 Inch x 1/4 In. | AG6TDL 46M483 706110-08041/2" x 1/4"MNPT x FNPT7/8"0.797"-€8.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 706110-1208 Hex Pipe Bushing 3/4 Inch x 1/2 In.
€13.99 /unit