Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 706110-1204 Bushing Low Lead Brass 650 Psi | AF7EZE 20XN59

ANDERSON METALS CORP. PRODUCTS 706110-1204 Bushing Low Lead Brass 650 Psi

Item: AF7EZE Model: 706110-1204Cross Ref: 20XN59
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing
Body MaterialLow Lead Brass
Max. Pressure650 psi
Pipe Size3/4" x 1/4"
Temp. Range-65°F to +250°F

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)15.24
HS code7412200045

Product Variants

ProductModelPipe SizePrice
ANDERSON METALS 706110-0802 Bushing Low Lead Brass 750 Psi | AF7EZC 20XN57 706110-08021/2" x 1/8"€18.49
ANDERSON METALS 706110-1202 Bushing Low Lead Brass 650 Psi | AF7EZD 20XN58 706110-12023/4" x 1/8"€37.54
ANDERSON METALS 706110-1604 Bushing Low Lead Brass 600 Psi | AF7EZF 20XN60 706110-16041" x 1/4"€42.26
ANDERSON METALS 706110-1606 Bushing Low Lead Brass 600 Psi | AF7EZG 20XN61 706110-16061" x 3/8"€39.83
ANDERSON METALS 706110-1608 Bushing Low Lead Brass 600 Psi | AF7EZH 20XN62 706110-16081" x 1/2"€41.95
ANDERSON METALS 706110-1612 Bushing Low Lead Brass 600 Psi | AF7EZJ 20XN63 706110-16121" x 3/4"€35.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 706110-1204 Bushing Low Lead Brass 650 Psi
€33.66 /unit