Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANDERSON METALS 706109-08 Square Head Plug Low Lead Brass 750 psi | AF7EZA 20XN55

ANDERSON METALS CORP. PRODUCTS 706109-08 Square Head Plug Low Lead Brass 750 psi

Item: AF7EZA Model: 706109-08Cross Ref: 20XN55
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare Head Plug
Body MaterialLow Lead Brass
Max. Pressure750 psi
Pipe Size1/2"
Temp. Range-65°F to +250°F
Basic Fitting ShapePlug
Fitting Connection TypeMNPT
Hex Size1/2"
Includes Pre-applied Thread SealantNo
Material GradeCA2745
Maximum Operating Pressure750 psi
Nominal Pipe Size1/2"
Outside Diameter13/16"
Overall Length1"
Pipe Fitting MaterialBrass
Plug ConstructionCored
Plug Drive StyleSquare
Specific Fitting ShapeSquare Head Plug
StandardsASA, ASME
Thread Size1/2"-14

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)15.24
HS code7412200045

Product Variants

ProductModelPipe SizePrice
ANDERSON METALS 706109-02 Square Head Plug Low Lead Brass 1000 psi | AF7EYX 20XN52 706109-021/8"€2.65
ANDERSON METALS 706109-04 Square Head Plug Low Lead Brass 1000 psi | AF7EYY 20XN53 706109-041/4"€3.26
ANDERSON METALS 706109-06 Square Head Plug Low Lead Brass 1000 psi | AF7EYZ 20XN54 706109-063/8"€7.44
ANDERSON METALS 706109-12 Square Head Plug Low Lead Brass 650 psi | AF7EZB 20XN56 706109-123/4"€18.77
ANDERSON METALS 706114-02 Square Head Plug Low Lead Brass 1000 psi | AF7EZP 20XN68 706114-021/8"€3.05
ANDERSON METALS 706114-04 Square Head Plug Low Lead Brass 1000 psi | AF7EZQ 20XN69 706114-041/4"€5.18
ANDERSON METALS 706114-06 Square Head Plug Low Lead Brass 1000 psi | AF7EZR 20XN70 706114-063/8"€10.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 706109-08 Square Head Plug Low Lead Brass 750 psi
€11.96 /unit