Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANDERSON METALS 706104-08 Union Brass 1/2 Inch Fnpt | AG6TDX 46M493

ANDERSON METALS CORP. PRODUCTS 706104-08 Union Brass 1/2 Inch Fnpt

Item: AG6TDX Model: 706104-08Cross Ref: 46M493
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€137.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
Body MaterialBrass
Connection TypeFNPT
Hex Size1.562"
Length1 51/64"
Max. Pressure1200 psi
Outside Dia.1.562"
Pipe Size1/2"
Temp. Range-65°F to +250°F
ApplicationAir, Non-Potable Water, Potable Water
Basic Fitting ShapeUnion
ColorBrown
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/2"
Fitting Side A Outside Diameter1 5/16"
Fitting Side A TypeNPT
Fitting Side B Outside Diameter1 5/16"
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Material GradeCA2745
Maximum Operating Pressure1000 psi
Overall Length2"
Pipe Fitting MaterialBrass
Specific Fitting ShapeUnion
StandardsNSF 61 ANNEX G
Thread Size A1/2"-14

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)5.08
Ship length (cm)5.59
Ship width (cm)5.08
HS code7412200000

Product Variants

ProductModelPipe SizeHex SizeOutside Dia.Connection TypePrice
ANDERSON METALS 706104-12 Union Brass 3/4 Inch Fnpt | AG6TDW 46M492 706104-123/4"1.688"1.688"FNPT€120.36
ANDERSON METALS 706104-06 Union Brass 3/8 Inch Fnpt | AG6TDY 46M494 706104-063/8"1 1/4"1 1/4"FNPT€82.62
ANDERSON METALS 706104-04 Union Brass 1/4 Inch Fnpt | AG6TDZ 46M495 706104-041/4"1 1/16"1.062"FNPT€54.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 706104-08 Union Brass 1/2 Inch Fnpt
€137.49 /unit