Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 704070-10 Swivel Connector Low Lead Brass 650 psi | AF7EYP 20XN45

ANDERSON METALS CORP. PRODUCTS 704070-10 Swivel Connector Low Lead Brass 650 psi

Item: AF7EYP Model: 704070-10Cross Ref: 20XN45
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Connector
Body MaterialLow Lead Brass
Max. Pressure650 psi
Temp. Range-65°F to +250°F
Tube Size5/8"
ApplicationPotable Water
Fitting MaterialBrass
Fitting Side A Connection TypeInverted Flare
Fitting Side A Tube Outer Diameter5/8"
Fitting Side B Connection TypeFlare
Fitting Side B Tube Outer Diameter5/8"
Maximum Operating Pressure650 psi
Specific Fitting ShapeStraight Swivel Connector
StandardsASA, ASME, SAE

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)15.24
HS code7412200045

Product Variants

ProductModelTube SizeMax. PressureBody MaterialTemp. RangePrice
ANDERSON METALS 704070-04 Swivel Connector Low Lead Brass 1000 psi | AF7EYL 20XN42 704070-041/4"1000 psiLow Lead Brass-65°F to +250°F€17.93
ANDERSON METALS 704070-06 Swivel Connector Low Lead Brass 1000 psi | AF7EYM 20XN43 704070-063/8"1000 psiLow Lead Brass-65°F to +250°F€20.10
ANDERSON METALS 704070-08 Swivel Connector Low Lead Brass 750 psi | AF7EYN 20XN44 704070-081/2"750 psiLow Lead Brass-65°F to +250°F€22.99
ANDERSON METALS 704075-0604 Swivel Connector Low Lead Brass 1000 psi | AF7EYQ 20XN46 704075-06041/4" x 3/8"1000 psiLow Lead Brass-65°F to +250°F€39.30
ANDERSON METALS 704075-0806 Swivel Connector Low Lead Brass 750 psi | AF7EYR 20XN47 704075-08063/8" x 1/2"750 psiLow Lead Brass-65°F to +250°F€40.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 704070-10 Swivel Connector Low Lead Brass 650 psi
€35.21 /unit