ANDERSON METALS 700561-03 Insert Low Lead Brass Insert 3/16in | AG6TFV 46M542

ANDERSON METALS CORP. PRODUCTS 700561-03 Insert Low Lead Brass Insert 3/16in

Item: AG6TFV Model: 700561-03Cross Ref: 46M542
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
Basic MaterialMetal
Body MaterialLow Lead Brass
Connection TypeInsert
Max. Pressure400 psi
Temp. Range-65°F to +250°F
Tube Size3/16"
Compatible Fitting Connection TypeCompression
StandardsNSF 61 ANNEX G

Shipping Info:

Ship weight (kg) 0.01
Ship height (cm)0.76
Ship length (cm)6.35
Ship width (cm)2.54
HS code7412200000

Product Variants

ProductModelTube SizeMax. PressureConnection TypeBody MaterialTemp. RangeBasic MaterialMaterialPressurePrice
ANDERSON METALS 700561-08 Insert Low Lead Brass Insert 1/2in | AG6TFQ 46M538 700561-081/2"200 psiInsertLow Lead Brass-65°F to +250°FMetal--€2.69
ANDERSON METALS 700561-06 Insert Low Lead Brass Insert 3/8in | AG6TFR 46M539 700561-063/8"200 psiInsertLow Lead Brass-65°F to +250°FMetal--€1.21
ANDERSON METALS 700561-05 Insert Low Lead Brass Insert 5/16in | AG6TFT 46M540 700561-050.312"300 psiInsertLow Lead Brass-65°F to +250°FMetal--€1.41
ANDERSON METALS 700561-04 Insert Low Lead Brass Insert 1/4in | AG6TFU 46M541 700561-041/4"300 psiInsertLow Lead Brass-65°F to +250°FMetal--€0.60
ANDERSON METALS 700561-02 Insert Low Lead Brass Insert 1/8in | AG6TFW 46M543 700561-021/8"400 psiInsertLow Lead Brass-65°F to +250°FMetal--€2.18
ANDERSON METALS 00561-03 Insert Compression Brass | AH3QAJ 32WH56 00561-030.188"----65°F to +250°F-Brass150 psi€2.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 700561-03 Insert Low Lead Brass Insert 3/16in