Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 700069-0806 Elbow 90 Low Lead Brass Compression x Male 1/2 Inch x 3/8in | AG6TFX 46M544

ANDERSON METALS CORP. PRODUCTS 700069-0806 Elbow 90 Low Lead Brass Compression x Male 1/2 Inch x 3/8in

Item: AG6TFX Model: 700069-0806Cross Ref: 46M544
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Elbow, 90 Degrees
Basic MaterialMetal
Body MaterialLow Lead Brass
Compression Thread Size1 1/16"-20
Connection TypeCompression x MNPT
Hex Size3/4"
Max. Pressure200 psi
Pipe Size3/8"
Temp. Range-65°F to +250°F
Thread Size11/16"-20
Tube Size1/2"
ApplicationGasoline, Oils, Potable Water
Compatible Tube MaterialAluminum, Copper, Plastic
Fitting MaterialBrass
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size3/8"
Maximum Operating Pressure200 psi
Maximum Operating Temperature250°F
Minimum Operating Temperature40°F
Specific Fitting Shape90° Elbow Adapter
StandardsNSF/ANSI 61 ANNEX G
System Of MeasurementImperial
Thread Size A11/16"-20
Thread Size B3/8-18

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)4.57
HS code7412200000

Product Variants

ProductModelPipe SizeTube SizeHex SizeConnection TypeBody MaterialMax. PressureTemp. RangeBasic MaterialPrice
ANDERSON METALS 700069-0606 Elbow 90 Low Lead Brass Compression x Male 3/8in | AG6TFY 46M545 700069-06063/8"3/8"5/8"Compression x MNPTLow Lead Brass200 psi-65°F to +250°FMetal€12.18
ANDERSON METALS 700069-0604 Elbow 90 Low Lead Brass Compression x Male 3/8 Inch x 1/4in | AG6TFZ 46M546 700069-06041/4"3/8"5/8"Compression x MNPTLow Lead Brass200 psi-65°F to +250°FMetal€9.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 700069-0806 Elbow 90 Low Lead Brass Compression x Male 1/2 Inch x 3/8in
€16.74 /unit