Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 700068-0606 Connector Low Lead Brass Compression x Male 3/8in | AG6TGE 46M551

ANDERSON METALS CORP. PRODUCTS 700068-0606 Connector Low Lead Brass Compression x Male 3/8in

Item: AG6TGE Model: 700068-0606Cross Ref: 46M551
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Connector
Basic MaterialMetal
Body MaterialLow Lead Brass
Compression Thread Size9/16"-24
Connection TypeCompression x MNPT
Hex Size0.688"
Max. Pressure200 psi
Pipe Size3/8"
Temp. Range-65°F to +250°F
Thread Size9/16"-24
Tube Size3/8"
ApplicationGasoline, Oils, Potable Water
Fitting MaterialBrass
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeMNPT
Maximum Operating Pressure200 psi
Specific Fitting ShapeStraight Adapter
StandardsNSF/ANSI 61 ANNEX G
Thread Size A9/16"-24

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)2.54
HS code7412200000

Product Variants

ProductModelPipe SizeTube SizeMax. PressureHex SizeConnection TypeBody MaterialTemp. RangeBasic MaterialPrice
ANDERSON METALS 700068-1008 Connector Low Lead Brass Compression x Male 5/8 Inch x 1/2in | AG6TGA 46M547 700068-10081/2"5/8"150 psi0.812"Compression x MNPTLow Lead Brass-65°F to +250°FMetal€14.67
ANDERSON METALS 700068-0808 Connector Low Lead Brass Compression x Male 1/2in | AG6TGB 46M548 700068-08081/2"1/2"200 psi0.812"Compression x MNPTLow Lead Brass-65°F to +250°FMetal€19.55
ANDERSON METALS 700068-0806 Connector Low Lead Brass Compression x Male 1/2 Inch x 3/8in | AG6TGC 46M549 700068-08063/8"1/2"200 psi0.688"Compression x MNPTLow Lead Brass-65°F to +250°FMetal€10.20
ANDERSON METALS 700068-0608 Connector Low Lead Brass Compression x Male 3/8 Inch x 1/2in | AG6TGD 46M550 700068-06081/2"3/8"200 psi0.812"Compression x MNPTLow Lead Brass-65°F to +250°FMetal€11.74
ANDERSON METALS 700068-0604 Connector Low Lead Brass Compression x Male 3/8 Inch x 1/4in | AG6TGF 46M552 700068-06041/4"3/8"200 psi0.562"Compression x MNPTLow Lead Brass-65°F to +250°FMetal€7.15
ANDERSON METALS 700068-0602 Connector Low Lead Brass Compression x Male 3/8 Inch x 1/8in | AG6TGG 46M553 700068-06021/8"3/8"200 psi0.562"Compression x MNPTLow Lead Brass-65°F to +250°FMetal€6.83
ANDERSON METALS 700068-0504 Connector Low Lead Brass Compression x Male 5/16 Inch x 1/4in | AG6TGH 46M554 700068-05041/4"0.312"300 psi0.562"Compression x MNPTLow Lead Brass-65°F to +250°FMetal€7.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 700068-0606 Connector Low Lead Brass Compression x Male 3/8in
€9.32 /unit