Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6D912 Drain Cock Brass Mnpt 1/2 In | AE8GGP

ANDERSON METALS CORP. PRODUCTS 6D912 Drain Cock Brass Mnpt 1/2 In

Item: AE8GGP Model: 6D912
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Cock
Body MaterialBrass
Body StyleInline
Handle MaterialSteel , Zinc Plated Steel
Handle TypeWing
Hex Size7/8"
Max. Pressure200 psi
Overall Height1 1/2"
Pipe Size1/2"
Temp. Range0°F to +200°F
Connection TypeMNPT
Seat PositionExternal

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.03
Ship length (cm)8.89
Ship width (cm)8.89
HS code7412200035
Country of OriginUS

Product Details:

    • Seat Position (External)

Product Variants

ProductModelBody StyleBody MaterialMax. PressureHandle MaterialOverall HeightHex SizeHandle TypeHose Inside Dia.Price
ANDERSON METALS 211273A Drain Cock Steel Mnpt x Hose 3/8 In | AB3WZY 1VPY5 211273AAngleSteel150 psiSteel2 7/8"0.688"Wing5/8"€76.68
ANDERSON METALS 211280A Drain Cock Steel Mnpt x Hose 3/8 In | AB3WZZ 1VPY6 211280AAngleSteel150 psiSteel2 7/8"0.688"Wing5/8"€72.40
APPROVED VENDOR 6D910 Drain Cock Brass Mnpt 1/4 In | AE8GGM 6D910InlineBrass200 psiSteel1"9/16"Wing-€6.70
APPROVED VENDOR 6D911 Drain Cock Brass Mnpt 3/8 In | AE8GGN 6D911InlineBrass200 psiSteel1 5/16"11/16"Wing-€13.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 6D912 Drain Cock Brass Mnpt 1/2 In
€29.37 /unit