Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 1469X6X8 Male Elbow Compression Brass | AH3PXX 32WG56

ANDERSON METALS CORP. PRODUCTS 1469X6X8 Male Elbow Compression Brass

Item: AH3PXX Model: 1469X6X8Cross Ref: 32WG56
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Elbow
ConnectionCompression x Pipe
Connection TypeCompression x Pipe
MaterialBrass
Pipe Size1/2"
Pressure Rating150 psi
Temp. Range-65°F to +250°F
Thread Size1 1/16"-20
Tube Size3/8"
TypeCompression
ApplicationAir
Compatible Tube MaterialNylon
Fitting MaterialBrass
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeMNPTF
Fitting Side B Pipe Size1/2"
Maximum Operating Pressure150 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature40°F
Resistance PropertiesVibration Resistant
Specific Fitting Shape90° Elbow Adapter
StandardsDOT FMVSS 571.106, SAE
System Of MeasurementImperial
Thread Size A17/32"-24
Thread Size B11/16"-20

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 1469X6X8 Male Elbow Compression Brass
€25.79 /unit