Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSON METALS 1466X4X4 Female Connector Compression Brass 150psi | AH3PXT 32WG52

ANDERSON METALS CORP. PRODUCTS 1466X4X4 Female Connector Compression Brass 150psi

Item: AH3PXT Model: 1466X4X4Cross Ref: 32WG52
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Connector
ConnectionCompression x Pipe
Connection TypeCompression x Pipe
MaterialBrass
Pipe Size1/4"
Pressure150 psi
Temp. Range-65°F to +250°F
Thread Size7/16"-24
Tube Size1/4"
TypeCompression
ApplicationAir
Compatible Tube MaterialNylon
Fitting MaterialBrass
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypeFNPT
Maximum Operating Pressure150 psi
Resistance PropertiesVibration Resistant
Specific Fitting ShapeStraight Adapter
StandardsDOT FMVSS 571.106, SAE
Thread Size A7/16"-24

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelPipe SizeTube SizeConnection TypeHex SizeBody MaterialMax. PressureTemp. RangeBasic MaterialPrice
ANDERSON METALS 700066-0606 Connector Low Lead Brass Compression x Female 3/8in | AG6TGK 46M556 700066-06063/8"3/8"Compression x FNPT3/4"Low Lead Brass200 psi-65°F to +250°FMetal€8.05
ANDERSON METALS 700066-0604 Connector Low Lead Brass Compression x Female 3/8 Inch x 1/4in | AG6TGL 46M557 700066-06041/4"3/8"Compression x FNPT5/8"Low Lead Brass200 psi-65°F to +250°FMetal€7.03
ANDERSON METALS 1466X6X2 Female Connector Compression 150psi | AH3PXU 32WG53 1466X6X23/8"1/8"Compression x Pipe----65°F to +250°F-€15.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 1466X4X4 Female Connector Compression Brass 150psi
€19.77 /unit