Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ANDERSON METALS 1462X532 Union Brass | AH3PXK 32WG45

ANDERSON METALS CORP. PRODUCTS 1462X532 Union Brass

Item: AH3PXK Model: 1462X532Cross Ref: 32WG45
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
ConnectionTube
MaterialBrass
Pressure Rating150 psi
Temp. Range-65°F to +250°F
Thread Size5/16"-24
Tube Size0.156"
TypeUnion
ApplicationAir
Compatible Tube MaterialNylon
Fitting MaterialBrass
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter5/32"
Fitting Side B Connection TypeCompression
Fitting Side B Tube Outer Diameter5/32"
Maximum Operating Pressure150 psi
Specific Fitting ShapeStraight Connector
StandardsDOT/SAE J1402A
Thread Size A5/16"-24

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelTemp. RangeTube SizePipe SizeMaterialPressure RatingConnection TypeTypeConnectionPrice
ANDERSON METALS 81104-08 Union Chrome-plated Brass 125 1/2 Inch | AC3KMK 2UEF7 81104-08+65°F to +250°F-1/2"--FNPT---
RFQ
ANDERSON METALS 81104-12 Union Chrome-plated Brass 125 3/4 Inch | AC3KML 2UEF8 81104-12+65°F to +250°F-3/4"--FNPT---
RFQ
ANDERSON METALS 00842-02 Union Brass | AH3QAQ 32WH63 00842-02-65°F to +250°F1/8"-Brass150 psi-UnionTube€8.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSON METALS CORP. PRODUCTS 1462X532 Union Brass
€13.16 /unit