Flat Shipping

Flat Shipping at €24.99 + VAT

ANDERSEN 38HW61 Antifatigue Mat Gray Granite 22 x2 feet 8 | AH8DJH

ANDERSEN 38HW61 Antifatigue Mat Gray Granite 22 x2 feet 8

Item: AH8DJH Model: 38HW61
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Mat
AntimicrobialNo
Backing MaterialClosed Cell Foam
Brake Fluid ResistantNo
ColorGranite
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant, Retardant
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternTextured
Surface MaterialVinyl
Thickness1/2"
Anti-slip SurfaceYes
Doc Ff1-70 RatingYes
Edge StyleBeveled
Length30"
Mat Product TypeAntifatigue Mat
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
ReversibleNo
Surface DesignPebble
Usda CertifiedNo
Washdown SafeNo
Welding SafeNo
Width18"
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)20.32
Ship length (cm)93.98
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelThicknessColorMaterialBacking MaterialSurface MaterialAntimicrobialBrake Fluid ResistantFire Resistant/fire RetardantPrice
ANDERSEN 04140000023000 Cushion Max (tm) Mat 2 Feet x 3 Feet Black | AD2UMG 3UFC7 041400000230005/8"BlackPVC Nitrile-NitrileNoNoNot Fire Resistant, Retardant€73.73
ANDERSEN 04140000035000 Cushion Max (tm) Mat 3 Feet x 5 Feet Black | AD2UMH 3UFC9 041400000350005/8"BlackPVC Nitrile-NitrileNoNoNot Fire Resistant, Retardant€94.26
ANDERSEN 04210000023100 Hog Heaven(tm) Mat 2 Ft x 2 Feet 9 Inch Black | AD2WKE 3VFR4 042100000231005/8"BlackNitrile RubberPVC NitrileNitrileNoNoNot Fire Resistant, Retardant€93.72
ANDERSEN 04230020023100 Hog Heaven(tm) Mat 2 x 2 Feet 9 Inch Black With Yellow | AD2WKF 3VFR6 042300200231005/8"Black, YellowNitrile RubberPVC NitrileNitrileNoNoNot Fire Resistant, Retardant€104.37
ANDERSEN 04210000312100 Hog Heaven(tm) Mat 33 In x 11 Feet 10 Inch Black | AD2WKJ 3VFT3 042100003121005/8"BlackNitrile RubberPVC NitrileNitrileNoNoNot Fire Resistant, Retardant€634.84
ANDERSEN 04230020312100 Hog Heaven(tm) Mat 33in x 11 Feet 10 Inch Black/yellow | AD2WKK 3VFT5 042300203121005/8"Black, YellowNitrile RubberPVC NitrileNitrileNoNoNot Fire Resistant, Retardant€561.63
ANDERSEN 04210000046100 Hog Heaven(tm) Mat 3 Feet 10 In x 5 Feet 9 In | AD2WKL 3VFT7 042100000461005/8"BlackNitrile RubberPVC NitrileNitrileNoNoNot Fire Resistant, Retardant€386.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANDERSEN 38HW61 Antifatigue Mat Gray Granite 22 x2 feet 8