Flat Shipping

Flat Shipping at €24.99 + VAT

ANCRA 40386-11-GRA Tie-off Extension 7 Inch x 2 Inch 1000 Lb. | AA7ZHQ 16V902

ANCRA CARGO 40386-11-GRA Tie-off Extension 7 Inch x 2 Inch 1000 Lb.

Item: AA7ZHQ Model: 40386-11-GRACross Ref: 16V902
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTie-off Extension
Assembly Strength3000 lbs.
Body MaterialPolyester
Cargo Tie Down AdjustmentNot Adjustable
Cargo Tie Down End MaterialSteel
Cargo Tie Down Length7"
Cargo Tie Down MaterialPolyester
Cargo Tie Down Width2"
ColorBlue
Fitting StyleA Track, E Track
IncludesD-Ring
Length7"
MaterialSteel
Overall Height1"
Overall Length7"
Overall Width2"
Width2"
Working Load Limit1000 lbs.
Product TypeRope Tie-Off

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)1.27
Ship length (cm)15.75
Ship width (cm)8.13
HS code6307909889
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANCRA CARGO 40386-11-GRA Tie-off Extension 7 Inch x 2 Inch 1000 Lb.
€12.70 /unit