Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AMS G 282 Pocket Penetrometer | AA7MAD 16D172

AMS G 282 59031 Pocket Penetrometer Adapter Foot

Item: AA7MAD Model: G 282Cross Ref: 16D172 / 59031
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€43.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPenetrometer Adapter Foot
Diameter1"
Manufacturer Warranty Length1 yr.
Product TypePocket Penetrometer

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)7.62
HS code9015900090
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS G 282 59031 Pocket Penetrometer Adapter Foot
€43.72 /unit