Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 52955 Sub Slab GVP Tamper Resistant Kit | AE8PAU 6EPV6

AMS 52955 Sub Slab GVP Tamper Resistant Kit

Item: AE8PAU Model: 52955Cross Ref: 6EPV6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€384.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSub Slab Soil Gas Monitoring Point
Diameter1/2"
Length12"
MaterialStainless Steel
TypeTamper Resistant
Connection Size1/4"
Overall Diameter1/2"
Overall Length12"
Product TypeSub Slab Soil Gas Monitoring Point

Shipping Info:

Ship weight (kg) 0.468
Ship height (cm)6.99
Ship length (cm)30.48
Ship width (cm)22.86
HS code9027106000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 52955 Sub Slab GVP Tamper Resistant Kit
€384.22 /unit