Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 425.65 Soil Probe Dual Replaceable Tip, 12 Inch Length, 1-1/4 Inch Dia. | AD8JMA 4KMJ8

AMS 425.65 Dual Replaceable Tip Soil Probe, With Handle, 12 Inch Length, 1-1/4 Inch Dia.

Item: AD8JMA Model: 425.65Cross Ref: 4KMJ8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€329.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStep Probe
Connector Size5/8"
Connector TypeThreaded
Length12"
TypeDual Purpose, Replaceable Tip
Connection Size5/8"
Connection TypeThreaded
Includes(2) Plastic End Caps, 10" Cross Handle, Plastic Liner, Plated Soil Recovery Probe Replacement Coring Tip, Probe Body, Replaceable Tip, Spanner Wrench, Top Cap
Manufacturer Warranty Length1 yr.
MaterialNickel Plated 4130 Alloy Steel
Overall Diameter1 1/4"
Overall Length12"
Probe TypeDual Purpose
Product TypeStep Probe

Shipping Info:

Ship weight (kg) 1.7955
Ship height (cm)17.27
Ship length (cm)30.48
Ship width (cm)16
HS code8207600061
Country of OriginUS

Product Details:

    • Replacement Parts: 425.18, 425.76, 401.26, 425.02, 425.77, 440.08, 56796, 56797, 56801, 56826

Product Variants

ProductModelTypeDiameterConnector SizePrice
AMS 425.67 Soil Probe, Dual Replaceable Tip, 24 Inch Length | AD8JMB 4KMJ9 425.67Dual Purpose, Replaceable Tip1 1/4"5/8"€321.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 425.65 Dual Replaceable Tip Soil Probe, With Handle, 12 Inch Length, 1-1/4 Inch Dia.
€329.68 /unit