Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AMS 425.50 Soil Probe, Replaceable Tip, 1 Inch Dia., 36 Inch Length | AD8JMZ 4KMN3

AMS 425.50 Replaceable Tip Soil Probe, With Handle, 1 Inch Dia., 36 Inch Length

Item: AD8JMZ Model: 425.50Cross Ref: 4KMN3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€235.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoil Recovery Probe
Connector Size5/8"
Connector TypeThreaded
Diameter1"
Length36"
TypeReplaceable Tip
Connection Size5/8"
Connection TypeThreaded
Manufacturer Warranty Length1 yr.
MaterialNickel Plated 4130 Alloy Steel
Overall Diameter1"
Overall Length36"
Product TypeSoil Recovery Probe

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)6.35
Ship length (cm)91.44
Ship width (cm)6.35
HS code8207600061
Country of OriginUS

Product Details:

    • Replacement Parts: 425.74, 401.26, 425.77, 56756, 56757, 56803, 56827

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 425.50 Replaceable Tip Soil Probe, With Handle, 1 Inch Dia., 36 Inch Length
€235.13 /unit