Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 425.07 Cup Liner | CN8KUN

AMS 425.07 Cup Liner

Item: CN8KUN Model: 425.07Cross Ref: 4KLT4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCup Liner
Diameter3/4"
FeaturesNote Liner Is 1-3/4 In Longer Than Described Length To Accommodate Some Probe Systems
Length12"
MaterialPlastic
TypeCup Liner
Manufacturer Warranty Length1 yr.
Overall Diameter3/4"
Overall Length12"
Product TypeCup Liner

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.91
Ship length (cm)30.48
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelDiameterTypeMaterialPrice
AMS 425.04 Cup Liner | CN8KUK 425.041"Cup LinerPlastic€4.69
AMS 425.09 Cup Liner | CN8KUL 425.093/4"Cup LinerPlastic€3.81
AMS 406.56 Cup Liner | CN8KUM 406.561 3/8"Cup LinerPlastic€4.61
AMS 406.57 Cup Liner | CN8KUP 406.571 3/8"Cup LinerPlastic€5.77
AMS 425.02 Cup Liner | CN8KUQ 425.021"Cup LinerPlastic€3.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 425.07 Cup Liner
€2.57 /unit