Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 424.41 Soil Recovery Probe, 1 1/8 Inch Dia., 12 Inch Length, Stainless Steel | AD8JLM 4KMH5

AMS 424.41 Soil Recovery Probe, With Handle, 1-1/8 Inch Dia., 12 Inch Length, Stainless Steel

Item: AD8JLM Model: 424.41Cross Ref: 4KMH5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€381.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoil Recovery Probe
Connector Size5/8"
Connector TypeThreaded
Diameter1 1/8"
Length12"
MaterialStainless Steel
Connection Size5/8"
Connection TypeThreaded
Manufacturer Warranty Length1 yr.
Overall Diameter1 1/8"
Overall Length12"
Product TypeSoil Recovery Probe

Shipping Info:

Ship weight (kg) 1.8675
Ship height (cm)17.02
Ship length (cm)30.48
Ship width (cm)16
HS code8207600061
Country of OriginUS

Product Variants

ProductModelDiameterMaterialConnector SizePrice
AMS 424.11 Soil Recovery Probe, 7/8 Inch Dia., 12 Inch Length, Steel | AD8JLF 4KMG8 424.117/8"-5/8"€250.88
AMS 424.15 Soil Recovery Probe, 7/8 Inch Dia., 24 Inch Length, Steel | AD8JLG 4KMG9 424.157/8"-5/8"€294.27
AMS 424.03 Soil Recovery Probe, 1 1/8 Inch Dia., 12 Inch Length, Steel | AD8JLH 4KMH1 424.031 1/8"-5/8"€294.27
AMS 424.07 Soil Recovery Probe, 1 1/8 Inch Dia., 24 Inch Length, Steel | AD8JLJ 4KMH2 424.071 1/8"-5/8"€326.38
AMS 424.45 Soil Recovery Probe, 7/8 Inch Dia., 12 Inch Length, Stainless Steel | AD8JLK 4KMH3 424.457/8"Stainless Steel5/8"€345.10
AMS 424.47 Soil Recovery Probe, 7/8 Inch Dia., 24 Inch Length, Stainless Steel | AD8JLL 4KMH4 424.477/8"Stainless Steel5/8"€366.67
AMS 424.43 Soil Recovery Probe, 1 1/8 Inch Dia., 24 Inch Length, Stainless Steel | AD8JLN 4KMH6 424.431 1/8"Stainless Steel5/8"€366.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 424.41 Soil Recovery Probe, With Handle, 1-1/8 Inch Dia., 12 Inch Length, Stainless Steel
€381.02 /unit