Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AMS 424.27 Dual Purpose Soil Probe, 7/8 Inch Dia., 12 Inch Length | AD8JLP 4KMH7

AMS 424.27 Dual Purpose Soil Probe, 7/8 Inch Dia., 12 Inch Length

Item: AD8JLP Model: 424.27Cross Ref: 4KMH7
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€370.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoil Recovery Probe
Connector Size5/8"
Connector TypeThreaded
Diameter7/8"
Length12"
TypeDual Purpose
Connection Size5/8"
Connection TypeThreaded
Manufacturer Warranty Length1 yr.
MaterialNickel Plated 4130 Alloy Steel
Overall Diameter7/8"
Overall Length12"
Probe TypeDual Purpose
Product TypeSoil Recovery Probe

Shipping Info:

Ship weight (kg) 1.143
Ship height (cm)11.18
Ship length (cm)30.48
Ship width (cm)10.92
HS code8207600061
Country of OriginUS

Product Variants

ProductModelDiameterTypeMaterialConnector SizePrice
AMS 424.31 Dual Purpose Soil Probe, 7/8 Inch Dia., 24 Inch Length | AD8JLQ 4KMH8 424.317/8"Dual Purpose-5/8"€342.42
AMS 424.19 Dual Purpose Soil Probe, 1 1/8 Inch Dia., 12 Inch Length | AD8JLR 4KMH9 424.191 1/8"Dual Purpose-5/8"€342.40
AMS 424.23 Dual Purpose Soil Probe, 1 1/8 Inch Dia., 24 Inch Length | AD8JLT 4KMJ1 424.231 1/8"Dual Purpose-5/8"€369.17
AMS 424.53 Dual Purpose Soil Probe, 7/8 Inch Dia., 12 Inch Length, Stainless Steel | AD8JLU 4KMJ2 424.537/8"Dual PurposeStainless Steel5/8"€347.51
AMS 424.55 Dual Purpose Soil Probe, 7/8 Inch Dia., 24 Inch Length, Stainless Steel | AD8JLV 4KMJ3 424.557/8"Dual PurposeStainless Steel5/8"€369.07
AMS 424.49 Dual Purpose Soil Probe, 1 1/8 Inch Dia., 12 Inch Length, Stainless Steel | AD8JLW 4KMJ4 424.491 1/8"Dual PurposeStainless Steel5/8"€378.66
AMS 424.51 Dual Purpose Soil Probe, 1 1/8 Inch Dia., 24 Inch Length, Stainless Steel | AD8JLX 4KMJ5 424.511 1/8"Dual PurposeStainless Steel5/8"€414.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 424.27 Dual Purpose Soil Probe, 7/8 Inch Dia., 12 Inch Length
€370.37 /unit